Buy more than* S$200* and get FREE SHIPPING

Soft Flexible Coupling Couplicon MSF Series

4.00 (8)
...see all>
Product Options
ADD TO CART
Moment of Inertia(kg cm <sup>2</sup>) Dimensions B (mm) Accessories Screw Tightening Torque (N m) Allowable Eccentricity (mm) Static Torsional Spring Constant (N/m/rad) Dimensions D (mm) Shaft Hole Diameter D2(mm) Dimension F (mm) Shaft Hole Diameter D1(mm) Dimensions A (mm) Allowable Argument (degree) Maximum Torque (N m) Common Torque (N-m) Maximum Shaft Bore Size (mm) Dimension K(mm) Dimensions L (mm) Dimensions M (mm) Maximum Rotation Speed (min-1[r. p.m]) Dimension W (mm) Weight (g) Purpose Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Moment of Inertia(kg cm <sup>2</sup>) Dimensions B (mm) Accessories Screw Tightening Torque (N m) Allowable Eccentricity (mm) Static Torsional Spring Constant (N/m/rad) Dimensions D (mm) Shaft Hole Diameter D2(mm) Dimension F (mm) Shaft Hole Diameter D1(mm) Dimensions A (mm) Allowable Argument (degree) Maximum Torque (N m) Common Torque (N-m) Maximum Shaft Bore Size (mm) Dimension K(mm) Dimensions L (mm) Dimensions M (mm) Maximum Rotation Speed (min-1[r. p.m]) Dimension W (mm) Weight (g) Purpose Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.0x10-7 12 Hexagon socket set screw 0.7 0.2 4.4 6/6 6 4 3 16 2 1 0.5 8 14 8 M3 39000 27 22 Stirrer, amusement equipment 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-16-3x6 37530683 14.99 SGD
Shipped after 2018-01-25
9.0x10-7 12 Hexagon socket set screw 0.7 0.2 4.4 6/6 5 4 3 16 2 1 0.5 8 14 8 M3 39000 27 22 Stirrer, amusement equipment 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-16-3x5 37530674 16.99 SGD
Shipped after 2018-01-25
9.0x10-7 12 Hexagon socket set screw 0.7 0.2 4.4 6/6 6.35 4 3 16 2 1 0.5 8 14 8 M3 39000 27 22 Stirrer, amusement equipment 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-16-3x6.35 37530692 12.99 SGD
Shipped after 2018-01-25
9.0x10-7 12 Hexagon socket set screw 0.7 0.2 4.4 6/6 5 4 4 16 2 1 0.5 8 14 8 M3 39000 27 22 Stirrer, amusement equipment 11   1PC 1 MSF-16-4x5 37530726 12.99 SGD
Shipped after 2018-01-25
9.0x10-7 12 Hexagon socket set screw 0.7 0.2 4.4 6/6 8 4 3 16 2 1 0.5 8 14 8 M3 39000 27 22 Stirrer, amusement equipment 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-16-3x8 37530701 12.99 SGD
Shipped after 2018-01-25
9.0x10-7 12 Hexagon socket set screw 0.7 0.2 4.4 6/6 6 4 4 16 2 1 0.5 8 14 8 M3 39000 27 22 Stirrer, amusement equipment 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-16-4x6 37530735 12.99 SGD
Shipped after 2018-01-25
9.0x10-7 12 Hexagon socket set screw 0.7 0.2 4.4 6/6 4 4 3 16 2 1 0.5 8 14 8 M3 39000 27 22 Stirrer, amusement equipment 11   1PC 1 MSF-16-3x4 37530665 12.99 SGD
In stock
9.0x10-7 12 Hexagon socket set screw 0.7 0.2 4.4 6/6 3 4 3 16 2 1 0.5 8 14 8 M3 39000 27 22 Stirrer, amusement equipment 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-16-3x3 37530656 19.99 SGD
Shipped after 2018-01-25
- - - - - - - - - - - - - - 8 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-16-4x8 37530753 12.99 SGD
Shipped after 2018-01-25
8.1x10-6 18 Hexagon socket set screw 1.7 0.2 20 41922 12 6 6 25 2 3 1.5 - 22 12 M4 25000 41 81 Stirrer, amusement equipment 17   1PC 1 MSF-25-6x12 37531051 16.99 SGD
Shipped after 2018-01-25
9.0x10-7 12 Hexagon socket set screw 0.7 0.2 4.4 41796 4 4 4 16 2 1 0.5 8 14 8 M3 39000 27 22 Stirrer, amusement equipment 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-16-4x4 37530717 12.99 SGD
Shipped after 2018-01-25
8.1x10-6 18 Hexagon socket set screw 1.7 0.2 20 10/10 - 6 6 25 2 3 1.5 - 22 12 M4 25000 41 81 Stirrer, amusement equipment 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-25-6x10 37531042 16.99 SGD
Shipped after 2018-01-25
8.1x10-6 18 Hexagon socket set screw 1.7 0.2 20 10/10 - 6 - 25 2 3 1.5 - 22 12 M4 25000 41 81 Stirrer, amusement equipment 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-25-10x12 37531146 16.99 SGD
Shipped after 2018-01-25
2.7x10-6 15 Hexagon socket set screw 0.7 0.2 9.5 8/8 - 5 6 20 2 2 1 - 18 10 M3 31000 34 42 Stirrer, amusement equipment 14   1PC 1 MSF-20-6x10 37530945 14.99 SGD
Shipped after 2018-01-29
9.0x10-7 12 Hexagon socket set screw 0.7 0.2 4.4 6/6 6.35 4 6.35 16 2 1 0.5 8 14 8 M3 39000 27 22 Stirrer, amusement equipment 11   1PC 1 MSF-16-6.35x6.35 37530832 14.99 SGD
Shipped after 2018-01-25
8.1x10-6 18 Hexagon socket set screw 1.7 0.2 20 10/10 - 6 8 25 2 3 1.5 - 22 12 M4 25000 41 81 Stirrer, amusement equipment 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-25-8x10 37531112 16.99 SGD
Shipped after 2018-01-25
8.1x10-6 18 Hexagon socket set screw 1.7 0.2 20 10/10 6 6 6 25 2 3 1.5 - 22 12 M4 25000 41 81 Stirrer, amusement equipment 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-25-6x6 37531015 16.99 SGD
Shipped after 2018-01-25
8.1x10-6 18 Hexagon socket set screw 1.7 0.2 20 10/10 - 6 - 25 2 3 1.5 - 22 12 M4 25000 41 81 Stirrer, amusement equipment 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-25-10x10 37531137 16.99 SGD
Shipped after 2018-01-25
2.7x10-6 15 Hexagon socket set screw 0.7 0.2 9.5 8/8 6.35 5 5 20 2 2 1 - 18 10 M3 31000 34 42 Stirrer, amusement equipment 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-20-5x6.35 37530884 14.99 SGD
Shipped after 2018-01-25
9.0x10-7 12 Hexagon socket set screw 0.7 0.2 4.4 6/6 8 4 6 16 2 1 0.5 8 14 8 M3 39000 27 22 Stirrer, amusement equipment 11   1PC 1 MSF-16-6x8 37530823 12.99 SGD
In stock
9.0x10-7 12 Hexagon socket set screw 0.7 0.2 4.4 6/6 6 4 5 16 2 1 0.5 8 14 8 M3 39000 27 22 Stirrer, amusement equipment 11   1PC 1 MSF-16-5x6 37530771 12.99 SGD
In stock
2.5x10-5 21 Hexagon socket set screw 1.7 0.2 52 12/14 - 7 8 32 2 6 3 - 29 14 M4 19000 48 150 Stirrer, amusement equipment 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-32-8x10 37531173 18.99 SGD
Shipped after 2018-01-25
2.7x10-6 15 Hexagon socket set screw 0.7 0.2 9.5 8/8 - 5 8 20 2 2 1 - 18 10 M3 31000 34 42 Stirrer, amusement equipment 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-20-8x10 37530997 17.99 SGD
Shipped after 2018-01-23
2.7x10-6 15 Hexagon socket set screw 0.7 0.2 9.5 8/8 8 5 6 20 2 2 1 - 18 10 M3 31000 34 42 Stirrer, amusement equipment 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-20-6x8 37530936 14.99 SGD
Shipped after 2018-01-25
2.7x10-6 15 Hexagon socket set screw 0.7 0.2 9.5 8/8 6 5 6 20 2 2 1 - 18 10 M3 31000 34 42 Stirrer, amusement equipment 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-20-6x6 37530911 17.99 SGD
Shipped after 2018-01-25
2.7x10-6 15 Hexagon socket set screw 0.7 0.2 9.5 8/8 - 5 5 20 2 2 1 - 18 10 M3 31000 34 42 Stirrer, amusement equipment 14   1PC 1 MSF-20-5x10 37530902 14.99 SGD
In stock
2.7x10-6 15 Hexagon socket set screw 0.7 0.2 9.5 8/8 - 5 - 20 2 2 1 - 18 10 M3 31000 34 42 Stirrer, amusement equipment 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-20-10x10 37531006 21.99 SGD
Shipped after 2018-01-25
9.0x10-7 12 Hexagon socket set screw 0.7 0.2 4.4 6/6 8 4 6.35 16 2 1 0.5 8 14 8 M3 39000 27 22 Stirrer, amusement equipment 11   1PC 1 MSF-16-6.35x8 37530841 12.99 SGD
In stock
9.0x10-7 12 Hexagon socket set screw 0.7 0.2 4.4 6/6 5 4 5 16 2 1 0.5 8 14 8 M3 39000 27 22 Stirrer, amusement equipment 11   1PC 1 MSF-16-5x5 37530762 12.99 SGD
In stock
9.0x10-7 12 Hexagon socket set screw 0.7 0.2 4.4 6/6 6.35 4 4 16 2 1 0.5 8 14 8 M3 39000 27 22 Stirrer, amusement equipment 11   1PC 1 MSF-16-4x6.35 37530744 12.99 SGD
Shipped after 2018-01-25
2.5x10-5 21 Hexagon socket set screw 1.7 0.2 52 12/14 - 7 - 32 2 6 3 - 29 14 M4 19000 48 150 Stirrer, amusement equipment 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-32-10x12 37531216 18.99 SGD
Shipped after 2018-01-25
2.5x10-5 21 Hexagon socket set screw 1.7 0.2 52 12/14 - 7 - 32 2 6 3 - 29 14 M4 19000 48 150 Stirrer, amusement equipment 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-32-10x10 37531207 22.99 SGD
Shipped after 2018-01-23
8.1x10-6 18 Hexagon socket set screw 1.7 0.2 20 10/10 - 6 8 25 2 3 1.5 - 22 12 M4 25000 41 81 Stirrer, amusement equipment 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-25-8x12 37531121 16.99 SGD
Shipped after 2018-01-25
8.1x10-6 18 Hexagon socket set screw 1.7 0.2 20 10/10 8 6 6.35 25 2 3 1.5 - 22 12 M4 25000 41 81 Stirrer, amusement equipment 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-25-6.35x8 37531076 16.99 SGD
Shipped after 2018-01-25
8.1x10-6 18 Hexagon socket set screw 1.7 0.2 20 10/10 6.35 6 6.35 25 2 3 1.5 - 22 12 M4 25000 41 81 Stirrer, amusement equipment 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-25-6.35x6.35 37531067 16.99 SGD
Shipped after 2018-01-25
8.1x10-6 18 Hexagon socket set screw 1.7 0.2 20 10/10 - 6 6.35 25 2 3 1.5 - 22 12 M4 25000 41 81 Stirrer, amusement equipment 17   1PC 1 MSF-25-6.35x12 37531094 16.99 SGD
In stock
2.7x10-6 15 Hexagon socket set screw 0.7 0.2 9.5 8/8 6.35 5 6.35 20 2 2 1 - 18 10 M3 31000 34 42 Stirrer, amusement equipment 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-20-6.35x6.35 37530954 14.99 SGD
Shipped after 2018-01-25
2.7x10-6 15 Hexagon socket set screw 0.7 0.2 9.5 8/8 8 5 5 20 2 2 1 - 18 10 M3 31000 34 42 Stirrer, amusement equipment 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-20-5x8 37530893 14.99 SGD
Shipped after 2018-01-25
9.0x10-7 12 Hexagon socket set screw 0.7 0.2 4.4 6/6 8 4 8 16 2 1 0.5 8 14 8 M3 39000 27 22 Stirrer, amusement equipment 11   1PC 1 MSF-16-8x8 37530857 12.99 SGD
In stock
8.1x10-6 18 Hexagon socket set screw 1.7 0.2 20 10/10 8 6 8 25 2 3 1.5 - 22 12 M4 25000 41 81 Stirrer, amusement equipment 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-25-8x8 37531103 16.99 SGD
Shipped after 2018-01-25
8.1x10-6 18 Hexagon socket set screw 1.7 0.2 20 10/10 - 6 6.35 25 2 3 1.5 - 22 12 M4 25000 41 81 Stirrer, amusement equipment 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-25-6.35x10 37531085 16.99 SGD
Shipped after 2018-01-25
2.7x10-6 15 Hexagon socket set screw 0.7 0.2 9.5 8/8 8 5 6.35 20 2 2 1 - 18 10 M3 31000 34 42 Stirrer, amusement equipment 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-20-6.35x8 37530963 14.99 SGD
Shipped after 2018-01-25
2.7x10-6 15 Hexagon socket set screw 0.7 0.2 9.5 8/8 - 5 6.35 20 2 2 1 - 18 10 M3 31000 34 42 Stirrer, amusement equipment 14   1PC 1 MSF-20-6.35x10 37530972 14.99 SGD
In stock
9.0x10-7 12 Hexagon socket set screw 0.7 0.2 4.4 6/6 8 4 5 16 2 1 0.5 8 14 8 M3 39000 27 22 Stirrer, amusement equipment 11   1PC 1 MSF-16-5x8 37530796 12.99 SGD
In stock
2.5x10-5 21 Hexagon socket set screw 1.7 0.2 52 12/14 8 7 8 32 2 6 3 - 29 14 M4 19000 48 150 Stirrer, amusement equipment 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-32-8x8 37531164 18.99 SGD
Shipped after 2018-01-25
2.5x10-5 21 Hexagon socket set screw 1.7 0.2 52 12/14 - 7 8 32 2 6 3 - 29 14 M4 19000 48 150 Stirrer, amusement equipment 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-32-8x12 37531182 22.99 SGD
Shipped after 2018-01-25
2.5x10-5 21 Hexagon socket set screw 1.7 0.2 52 12/14 - 7 - 32 2 6 3 - 29 14 M4 19000 48 150 Stirrer, amusement equipment 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-32-14x14 37531252 18.99 SGD
Shipped after 2018-01-25
2.5x10-5 21 Hexagon socket set screw 1.7 0.2 52 12/14 - 7 - 32 2 6 3 - 29 14 M4 19000 48 150 Stirrer, amusement equipment 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-32-12x12 37531234 22.99 SGD
Shipped after 2018-01-25
2.5x10-5 21 Hexagon socket set screw 1.7 0.2 52 12/14 - 7 - 32 2 6 3 - 29 14 M4 19000 48 150 Stirrer, amusement equipment 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-32-10x14 37531225 22.99 SGD
Shipped after 2018-01-25
2.7x10-6 15 Hexagon socket set screw 0.7 0.2 9.5 8/8 6.35 5 6 20 2 2 1 - 18 10 M3 31000 34 42 Stirrer, amusement equipment 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-20-6x6.35 37530927 14.99 SGD
Shipped after 2018-01-25
2.7x10-6 15 Hexagon socket set screw 0.7 0.2 9.5 8/8 6 5 5 20 2 2 1 - 18 10 M3 31000 34 42 Stirrer, amusement equipment 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-20-5x6 37530875 17.99 SGD
Shipped after 2018-01-25
2.7x10-6 15 Hexagon socket set screw 0.7 0.2 9.5 8/8 5 5 5 20 2 2 1 - 18 10 M3 31000 34 42 Stirrer, amusement equipment 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-20-5x5 37530866 14.99 SGD
Shipped after 2018-01-25
9.0x10-7 12 Hexagon socket set screw 0.7 0.2 4.4 6/6 6.35 4 6 16 2 1 0.5 8 14 8 M3 39000 27 22 Stirrer, amusement equipment 11   1PC 1 MSF-16-6x6.35 37530814 17.99 SGD
Shipped after 2018-01-25
9.0x10-7 12 Hexagon socket set screw 0.7 0.2 4.4 6/6 6 4 6 16 2 1 0.5 8 14 8 M3 39000 27 22 Stirrer, amusement equipment 11   1PC 1 MSF-16-6x6 37530805 12.99 SGD
In stock
9.0x10-7 12 Hexagon socket set screw 0.7 0.2 4.4 6/6 6.35 4 5 16 2 1 0.5 8 14 8 M3 39000 27 22 Stirrer, amusement equipment 11   1PC 1 MSF-16-5x6.35 37530787 19.99 SGD
Shipped after 2018-01-25
2.5x10-5 21 Hexagon socket set screw 1.7 0.2 52 12/14 - 7 8 32 2 6 3 - 29 14 M4 19000 48 150 Stirrer, amusement equipment 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-32-8x14 37531191 18.99 SGD
Shipped after 2018-01-25
2.5x10-5 21 Hexagon socket set screw 1.7 0.2 52 12/14 - 7 - 32 2 6 3 - 29 14 M4 19000 48 150 Stirrer, amusement equipment 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-32-12x14 37531243 18.99 SGD
Shipped after 2018-01-25
8.1x10-6 18 Hexagon socket set screw 1.7 0.2 20 10/10 8 6 6 25 2 3 1.5 - 22 12 M4 25000 41 81 Stirrer, amusement equipment 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-25-6x8 37531033 16.99 SGD
Shipped after 2018-01-25
8.1x10-6 18 Hexagon socket set screw 1.7 0.2 20 10/10 6.35 6 6 25 2 3 1.5 - 22 12 M4 25000 41 81 Stirrer, amusement equipment 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-25-6x6.35 37531024 16.99 SGD
Shipped after 2018-01-25
8.1x10-6 18 Hexagon socket set screw 1.7 0.2 20 10/10 - 6 - 25 2 3 1.5 - 22 12 M4 25000 41 81 Stirrer, amusement equipment 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MSF-25-12x12 37531155 16.99 SGD
Shipped after 2018-01-24
2.7x10-6 15 Hexagon socket set screw 0.7 0.2 9.5 8/8 8 5 8 20 2 2 1 - 18 10 M3 31000 34 42 Stirrer, amusement equipment 14   1PC 1 MSF-20-8x8 37530981 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Connection with stepping motor
1
From Japan
On 2017-10-20 23:06:08
When connecting the motor and the screw, the orange and black part was removed and it was shaky
This review is about item#37530902.
Connect CNC stepping motor and milling machine
5
From Japan
On 2016-04-07 14:41:21
It is stable at low price. There are various sizes in the hole size of both sides and it is saved.
This review is about item#37530814.
As a joint
4
From Japan
On 2015-12-09 21:41:20
Even though the set screw was too small to fix it, I was worried a bit when I was turning at high speed. I think that the usability is good. I hope the price is cheaper.
This review is about item#37530805.
It was used for red guiding.
5
From Japan
On 2015-10-21 00:35:28
It is normal without permission.
This review is about item#37530805.
CNC milling self-made
5
From Japan
On 2015-08-13 15:03:47
I am using it for stepping motor of XYZ axis because of my own CNC. The price is also cheap and I like it very much.
This review is about item#37530972.
Motor power coupling of radio control ship
5
From Japan
On 2015-07-18 08:44:50
Good eccentric angle tolerance and ease of installation are good! .
This review is about item#37530665.
Connection of shafts with different diameters
5
From Japan
On 2014-09-19 22:13:35
Since it is not used for a part where a heavy load is applied, it can be used without problems. I think that it is even better if the price is a little cheaper.
This review is about item#37531146.
Shaft connection of pumping pump of fishery pond
2
From Japan
On 2014-07-11 17:36:12
I was glad that the pressure of the flexible part for connection was a little tight. It is immediately attached while working.
This review is about item#37530805.

Related Products