Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Common Torque (N-m) Dimensions M (mm) Dimension W (mm) Dimension F (mm) Dimensions A (mm) Dimension G(mm) Maximum Torque (N m) Dimensions L (mm) Maximum Rotation Speed (min-1[r. p.m]) Moment of Inertia(kg cm <sup>2</sup>) Weight (g) Screw Tightening Torque (N m) Shaft Hole Diameter D2(mm) Shaft Hole Diameter D1(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Common Torque (N-m) Dimensions M (mm) Dimension W (mm) Dimension F (mm) Dimensions A (mm) Dimension G(mm) Maximum Torque (N m) Dimensions L (mm) Maximum Rotation Speed (min-1[r. p.m]) Moment of Inertia(kg cm <sup>2</sup>) Weight (g) Screw Tightening Torque (N m) Shaft Hole Diameter D2(mm) Shaft Hole Diameter D1(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 M4 32 8 32 11 4 - 19000 2.5x10-5 160 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-32W-12x12 37532476 64.99 SGD
Shipped after 2018-01-22
2 M4 32 8 32 11 4 - 19000 2.5x10-5 160 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-32W-10x14 37532467 64.99 SGD
Shipped after 2018-01-22
1 M3 25 6 25 9 2 - 25000 7.3x10-6 80 1.5 - 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-25W-8x10 37532424 44.99 SGD
Shipped after 2018-01-22
0.5 M2.5 20 5 20 6.5 1 - 31000 2.4x10-6 41 1 8 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-20W-6x8 37532397 42.99 SGD
Shipped after 2018-01-22
0.5 M2.5 20 4.75 20 6.5 1 9.5 31000 2.4x10-6 41 1 8 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-20C-8x8 37532257 36.99 SGD
Shipped after 2018-01-22
0.5 M2.5 20 4.75 20 6.5 1 9.5 31000 2.4x10-6 41 1 8 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-20C-6x8 37532241 36.99 SGD
Shipped after 2018-01-22
0.5 M2.5 20 4.75 20 6.5 1 9.5 31000 2.4x10-6 41 1 6 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-20C-6x6 37532232 36.99 SGD
Shipped after 2018-01-22
2 M4 41 10 32 - 4 - 19000 3.1x10-5 190 1.7 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-32-12x16 37532162 34.99 SGD
Shipped after 2018-01-22
2 M4 41 10 32 - 4 - 19000 3.1x10-5 190 1.7 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-32-12x15 37532153 34.99 SGD
Shipped after 2018-01-22
0.5 M3 30 7 20 - 1 - 31000 3.5x10-6 54 0.7 8 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-20-6x8 37532031 25.99 SGD
Shipped after 2018-01-22
2 M4 32 8 32 11 4 - 19000 9.3x10-6 61 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-32W-10x14 37531952 33.99 SGD
Shipped after 2018-01-22
2 M4 32 7.75 32 11 4 15.5 19000 7.1x10-6 51 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-32C-14x14 37531837 37.99 SGD
Shipped after 2018-01-22
1 M3 25 6 25 9 2 - 25000 2.7x10-6 29 1.5 - 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-25W-8x10 37531916 26.99 SGD
Shipped after 2018-01-22
0.5 M2.5 20 5 20 6.5 1 - 31000 8.7x10-7 15 1 8 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-20W-6x8 37531882 28.99 SGD
Shipped after 2018-01-22
0.5 M3 30 7 20 - 1 - 31000 1.3x10-6 20 0.7 8 6   1PC 1 MRG-20-6x8 37531523 10.99 SGD
In stock
0.3 M2.5 16 4 16 5 0.6 - 39000 3.2x10-7 8.8 1 6 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-16W-6x6 37531864 22.99 SGD
Shipped after 2018-01-22
0.3 M2.5 16 4 16 5 0.6 - 39000 3.2x10-7 8.8 1 6 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-16W-5x6 37531855 22.99 SGD
Shipped after 2018-01-22
0.3 M3 24 6 16 - 0.6 - 39000 4.4x10-7 11 0.7 6 3   1PC 1 MRG-16-3x6 37531444 9.99 SGD
In stock
0.3 M3 24 6 16 - 0.6 - 39000 4.4x10-7 11 0.7 5 3   1PC 1 MRG-16-3x5 37531435 9.99 SGD
In stock
1 M3 25 6 25 9 2 12 25000 2.7x10-6 29 1.5 8 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-25C-8x8 37531751 23.99 SGD
Shipped after 2018-01-22
1 M3 25 6 25 9 2 12 25000 2.7x10-6 29 1.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-25C-10x10 37531776 23.99 SGD
Shipped after 2018-01-22
0.3 M3 24 6 16 - 0.6 - 39000 4.4x10-7 11 0.7 5 4   1PC 1 MRG-16-4x5 37531462 9.99 SGD
In stock
2 M4 41 10 32 - 4 - 19000 3.1x10-5 190 1.7 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-32-15x16 37532187 34.99 SGD
Shipped after 2018-01-22
2 M4 41 10 32 - 4 - 19000 3.1x10-5 190 1.7 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-32-15x15 37532171 34.99 SGD
Shipped after 2018-01-22
2 M4 41 10 32 - 4 - 19000 3.1x10-5 190 1.7 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-32-12x12 37532144 34.99 SGD
Shipped after 2018-01-22
1 M4 36 9 25 - 2 - 25000 1.0x10-5 100 1.7 - 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-25-8x12 37532101 30.99 SGD
Shipped after 2018-01-22
0.5 M2.5 20 5 20 6.5 1 - 31000 2.4x10-6 41 1 8 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-20W-8x8 37532406 38.99 SGD
Shipped after 2018-01-22
2 M4 32 7.75 32 11 4 15.5 19000 7.1x10-6 51 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-32C-12x12 37531812 29.99 SGD
Shipped after 2018-01-22
2 M4 41 10 32 - 4 - 19000 1.2x10-5 71 1.7 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-32-15x15 37531663 18.99 SGD
Shipped after 2018-01-22
2 M4 41 10 32 - 4 - 19000 1.2x10-5 71 1.7 - -   1PC 1 MRG-32-12x16 37531654 18.99 SGD
In stock
1 M4 36 9 25 - 2 - 25000 3.9x10-6 39 1.7 8 8   1PC 1 MRG-25-8x8 37531575 13.99 SGD
In stock
1 M4 36 9 25 - 2 - 25000 3.9x10-6 39 1.7 - 8   1PC 1 MRG-25-8x12 37531593 13.99 SGD
In stock
1 M4 36 9 25 - 2 - 25000 3.9x10-6 39 1.7 - 8   1PC 1 MRG-25-8x10 37531584 13.99 SGD
In stock
0.5 M3 30 7 20 - 1 - 31000 1.3x10-6 20 0.7 - 6   1PC 1 MRG-20-6x10 37531532 10.99 SGD
In stock
0.5 M3 30 7 20 - 1 - 31000 1.3x10-6 20 0.7 - -   1PC 1 MRG-20-10x10 37531566 10.99 SGD
In stock
0.3 M3 24 6 16 - 0.6 - 39000 4.4x10-7 11 0.7 6 5   1PC 1 MRG-16-5x6 37531496 9.99 SGD
In stock
0.3 M3 24 6 16 - 0.6 - 39000 4.4x10-7 11 0.7 6 4   1PC 1 MRG-16-4x6 37531471 9.99 SGD
In stock
0.3 M3 24 6 16 - 0.6 - 39000 4.4x10-7 11 0.7 4 4   1PC 1 MRG-16-4x4 37531453 9.99 SGD
In stock
0.3 M3 24 6 16 - 0.6 - 39000 4.4x10-7 11 0.7 4 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-16-3x4 37531426 11.99 SGD
Shipped after 2018-01-22
2 M4 32 8 32 11 4 - 19000 2.5x10-5 160 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-32W-12x14 37532485 64.99 SGD
Shipped after 2018-01-22
1 M3 25 6 25 9 2 - 25000 7.3x10-6 80 1.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-25W-10x10 37532433 44.99 SGD
Shipped after 2018-01-22
1 M3 25 6 25 9 2 12 25000 7.3x10-6 80 1.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-25C-10x10 37532284 41.99 SGD
Shipped after 2018-01-22
1 M4 36 9 25 - 2 - 25000 1.0x10-5 100 1.7 - 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-25-8x10 37532092 30.99 SGD
Shipped after 2018-01-22
1 M4 36 9 25 - 2 - 25000 1.0x10-5 100 1.7 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-25-12x12 37532135 39.99 SGD
Shipped after 2018-01-22
0.5 M2.5 20 5 20 6.5 1 - 31000 2.4x10-6 41 1 6 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-20W-6x6 37532381 38.99 SGD
Shipped after 2018-01-22
0.5 M3 30 7 20 - 1 - 31000 3.5x10-6 54 0.7 - 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-20-8x10 37532065 25.99 SGD
Shipped after 2018-01-22
0.3 M3 24 6 16 - 0.6 - 39000 1.2x10-6 28 0.7 6 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-16-6x6 37532013 21.99 SGD
Shipped after 2018-01-22
0.3 M3 24 6 16 - 0.6 - 39000 1.2x10-6 28 0.7 6 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-16-5x6 37532004 21.99 SGD
Shipped after 2018-01-22
0.3 M3 24 6 16 - 0.6 - 39000 1.2x10-6 28 0.7 5 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-16-5x5 37531995 27.99 SGD
Shipped after 2018-01-22
2 M4 32 8 32 11 4 - 19000 9.3x10-6 61 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-32W-14x14 37531986 33.99 SGD
Shipped after 2018-01-22
2 M4 32 8 32 11 4 - 19000 9.3x10-6 61 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-32W-12x14 37531977 33.99 SGD
Shipped after 2018-01-22
2 M4 32 7.75 32 11 4 15.5 19000 7.1x10-6 51 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-32C-12x14 37531821 29.99 SGD
Shipped after 2018-01-22
2 M4 41 10 32 - 4 - 19000 1.2x10-5 71 1.7 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-32-15x16 37531672 23.99 SGD
Shipped after 2018-01-22
1 M3 25 6 25 9 2 - 25000 2.7x10-6 29 1.5 8 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-25W-8x8 37531907 26.99 SGD
Shipped after 2018-01-22
1 M3 25 6 25 9 2 12 25000 2.7x10-6 29 1.5 - 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-25C-8x10 37531767 23.99 SGD
Shipped after 2018-01-22
1 M4 36 9 25 - 2 - 25000 3.9x10-6 39 1.7 - -   1PC 1 MRG-25-10x10 37531602 13.99 SGD
In stock
0.5 M2.5 20 5 20 6.5 1 - 31000 8.7x10-7 15 1 8 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-20W-8x8 37531891 28.99 SGD
Shipped after 2018-01-22
0.5 M2.5 20 5 20 6.5 1 - 31000 8.7x10-7 15 1 6 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-20W-6x6 37531873 28.99 SGD
Shipped after 2018-01-22
0.5 M2.5 20 4.75 20 6.5 1 9.5 31000 8.7x10-7 15 1 8 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-20C-8x8 37531742 20.99 SGD
Shipped after 2018-01-22
0.5 M2.5 20 4.75 20 6.5 1 9.5 31000 8.7x10-7 15 1 8 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-20C-6x8 37531733 24.99 SGD
Shipped after 2018-01-22
0.5 M2.5 20 4.75 20 6.5 1 9.5 31000 8.7x10-7 15 1 6 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-20C-6x6 37531724 20.99 SGD
Shipped after 2018-01-22
0.5 M3 30 7 20 - 1 - 31000 1.3x10-6 20 0.7 8 8   1PC 1 MRG-20-8x8 37531541 10.99 SGD
In stock
0.3 M2.5 16 4 16 5 0.6 - 39000 3.2x10-7 8.8 1 5 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-16W-5x5 37531846 22.99 SGD
Shipped after 2018-01-22
0.3 M2.5 16 3.75 16 5 0.6 7.5 39000 3.0x10-7 8.3 1 6 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-16C-6x6 37531715 19.99 SGD
Shipped after 2018-01-22
0.3 M3 24 6 16 - 0.6 - 39000 4.4x10-7 11 0.7 3 3   1PC 1 MRG-16-3x3 37531417 9.99 SGD
In stock
2 M4 32 8 32 11 4 - 19000 2.5x10-5 160 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-32W-10x12 37532451 64.99 SGD
Shipped after 2018-01-22
2 M4 32 8 32 11 4 - 19000 2.5x10-5 160 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-32W-10x10 37532442 64.99 SGD
Shipped after 2018-01-22
2 M4 32 7.75 32 11 4 15.5 19000 2.5x10-5 160 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-32C-14x14 37532345 59.99 SGD
Shipped after 2018-01-22
2 M4 32 7.75 32 11 4 15.5 19000 2.5x10-5 160 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-32C-12x14 37532336 59.99 SGD
Shipped after 2018-01-22
2 M4 32 7.75 32 11 4 15.5 19000 2.5x10-5 160 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-32C-12x12 37532327 59.99 SGD
Shipped after 2018-01-22
2 M4 32 7.75 32 11 4 15.5 19000 2.5x10-5 160 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-32C-10x14 37532311 59.99 SGD
Shipped after 2018-01-22
2 M4 32 7.75 32 11 4 15.5 19000 2.5x10-5 160 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-32C-10x12 37532302 59.99 SGD
Shipped after 2018-01-22
2 M4 32 7.75 32 11 4 15.5 19000 2.5x10-5 160 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-32C-10x10 37532293 59.99 SGD
Shipped after 2018-01-22
1 M3 25 6 25 9 2 12 25000 7.3x10-6 80 1.5 8 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-25C-8x8 37532266 41.99 SGD
Shipped after 2018-01-22
1 M4 36 9 25 - 2 - 25000 1.0x10-5 100 1.7 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-25-10x12 37532126 30.99 SGD
Shipped after 2018-01-22
1 M4 36 9 25 - 2 - 25000 1.0x10-5 100 1.7 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-25-10x10 37532117 30.99 SGD
Shipped after 2018-01-22
0.5 M3 30 7 20 - 1 - 31000 3.5x10-6 54 0.7 8 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-20-8x8 37532056 29.99 SGD
Shipped after 2018-01-22
0.5 M3 30 7 20 - 1 - 31000 3.5x10-6 54 0.7 6 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-20-6x6 37532022 25.99 SGD
Shipped after 2018-01-22
0.5 M3 30 7 20 - 1 - 31000 3.5x10-6 54 0.7 - 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-20-6x10 37532047 25.99 SGD
Shipped after 2018-01-22
0.3 M2.5 16 3.75 16 5 0.6 7.5 39000 8.0x10-7 22 1 6 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-16C-5x6 37532214 32.99 SGD
Shipped after 2018-01-22
2 M4 32 8 32 11 4 - 19000 9.3x10-6 61 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-32W-12x12 37531961 33.99 SGD
Shipped after 2018-01-22
2 M4 32 8 32 11 4 - 19000 9.3x10-6 61 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-32W-10x10 37531934 33.99 SGD
Shipped after 2018-01-22
2 M4 32 7.75 32 11 4 15.5 19000 7.1x10-6 51 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-32C-10x10 37531785 29.99 SGD
Shipped after 2018-01-22
2 M4 41 10 32 - 4 - 19000 1.2x10-5 71 1.7 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-32-16x16 37531681 23.99 SGD
Shipped after 2018-01-22
1 M4 36 9 25 - 2 - 25000 3.9x10-6 39 1.7 - -   1PC 1 MRG-25-10x12 37531611 13.99 SGD
In stock
0.5 M3 30 7 20 - 1 - 31000 1.3x10-6 20 0.7 - 8   1PC 1 MRG-20-8x10 37531557 11.99 SGD
In stock
1 M3 25 6 25 9 2 - 25000 7.3x10-6 80 1.5 8 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-25W-8x8 37532415 44.99 SGD
Shipped after 2018-01-22
1 M3 25 6 25 9 2 12 25000 7.3x10-6 80 1.5 - 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-25C-8x10 37532275 41.99 SGD
Shipped after 2018-01-22
0.3 M2.5 16 4 16 5 0.6 - 39000 8.2x10-7 22 1 6 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-16W-5x6 37532363 34.99 SGD
Shipped after 2018-01-22
0.3 M2.5 16 4 16 5 0.6 - 39000 8.2x10-7 22 1 5 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-16W-5x5 37532354 34.99 SGD
Shipped after 2018-01-22
2 M4 32 8 32 11 4 - 19000 9.3x10-6 61 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-32W-10x12 37531943 33.99 SGD
Shipped after 2018-01-22
1 M3 25 6 25 9 2 - 25000 2.7x10-6 29 1.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-25W-10x10 37531925 26.99 SGD
Shipped after 2018-01-22
0.5 M3 30 7 20 - 1 - 31000 1.3x10-6 20 0.7 6 6   1PC 1 MRG-20-6x6 37531514 10.99 SGD
In stock
0.3 M2.5 16 3.75 16 5 0.6 7.5 39000 3.0x10-7 8.3 1 5 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-16C-5x5 37531697 19.99 SGD
Shipped after 2018-01-22
0.3 M3 24 6 16 - 0.6 - 39000 4.4x10-7 11 0.7 6 6   1PC 1 MRG-16-6x6 37531505 9.99 SGD
In stock
2 M4 41 10 32 - 4 - 19000 3.1x10-5 190 1.7 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-32-16x16 37532196 34.99 SGD
Shipped after 2018-01-22
1 M4 36 9 25 - 2 - 25000 1.0x10-5 100 1.7 8 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-25-8x8 37532083 30.99 SGD
Shipped after 2018-01-22
0.5 M3 30 7 20 - 1 - 31000 3.5x10-6 54 0.7 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-20-10x10 37532074 25.99 SGD
Shipped after 2018-01-22
2 M4 41 10 32 - 4 - 19000 1.2x10-5 71 1.7 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-32-12x15 37531645 24.99 SGD
Shipped after 2018-01-22
2 M4 32 8 32 11 4 - 19000 2.5x10-5 160 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-32W-14x14 37532494 64.99 SGD
Shipped after 2018-01-22
0.3 M2.5 16 4 16 5 0.6 - 39000 8.2x10-7 22 1 6 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-16W-6x6 37532372 34.99 SGD
Shipped after 2018-01-22
0.3 M2.5 16 3.75 16 5 0.6 7.5 39000 8.0x10-7 22 1 6 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-16C-6x6 37532223 32.99 SGD
Shipped after 2018-01-22
0.3 M2.5 16 3.75 16 5 0.6 7.5 39000 8.0x10-7 22 1 5 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRGS-16C-5x5 37532205 32.99 SGD
Shipped after 2018-01-22
2 M4 32 7.75 32 11 4 15.5 19000 7.1x10-6 51 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-32C-10x14 37531803 37.99 SGD
Shipped after 2018-01-22
2 M4 32 7.75 32 11 4 15.5 19000 7.1x10-6 51 2.5 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-32C-10x12 37531794 29.99 SGD
Shipped after 2018-01-22
2 M4 41 10 32 - 4 - 19000 1.2x10-5 71 1.7 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-32-12x12 37531636 23.99 SGD
Shipped after 2018-01-22
1 M4 36 9 25 - 2 - 25000 3.9x10-6 39 1.7 - -   1PC 1 MRG-25-12x12 37531627 13.99 SGD
In stock
0.3 M2.5 16 3.75 16 5 0.6 7.5 39000 3.0x10-7 8.3 1 6 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MRG-16C-5x6 37531706 19.99 SGD
Shipped after 2018-01-22
0.3 M3 24 6 16 - 0.6 - 39000 4.4x10-7 11 0.7 5 5   1PC 1 MRG-16-5x5 37531487 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Used as a joint for DC motor
4
From Japan
On 2017-05-10 16:38:35
Parts that are perfect for functional aspects and materials. However, is there anything we can do for minor scratches on the surface? I already use it, but it is functional enough. For price, it is good if it is cheaper a little, but I am satisfied with the use.
This review is about item#37531426.
Machine tooling, prototype
4
From Japan
On 2017-01-16 11:52:46
Production accuracy is good. Because it is used for the rotary shaft, it is desirable for the application to be a little more tight.
This review is about item#37531523.
Used to connect 3 mm motor shaft and drive shaft
5
From Japan
On 2015-11-24 17:33:47
The hole to insert the 3 mm motor shaft was a bit irritable but I managed to get through. Since the person of 6 mm was a stringer bolt, it originally entered a small diameter without any problem. I would appreciate it if you have dimensional tolerances in the inner diameter of the specification column. In the 6 mm hole, the tapping screw was cut in two places, I thought that the detail was taken into consideration. Although I have not actually used it yet, it is good with feeling of operation confirmation.
This review is about item#37531444.
Motor and driver connection
5
From Japan
On 2015-05-29 16:23:23
If you have a good opportunity for accuracy, I'm thinking of buying again
This review is about item#37531435.
Stepping motor bearings
5
From Japan
On 2015-03-25 13:59:30
The shaft of the stepping motor was φ 5 mm, and the target shaft to be driven was φ 3 mm, which caused trouble in connecting. There are such parts. Moreover, it is attached to the shaft fixed anion screw. We satisfy our request 100%. it is perfect.
This review is about item#37531435.
In order to convert variable resistor of inch dimension axis to common shaft diameter
5
From Japan
On 2015-02-13 00:44:41
By fitting the sleeve on the inch dimension axis it will be exactly 8 mm, so this different diameter joint could be used. Despite the necessity of depth, the general dial knob can not be used because the variable resistor is special. Since the dial for the inch shaft is custom-made, it was within the range that can be convinced when considering the overall cost.
This review is about item#37531523.

Related Products