Buy more than* S$200* and get FREE SHIPPING

Waterproof Thermal Pants, Padded With Cotton

3.00 (6)
Fabric
Outer: polyester/PU, quilt, back: polyester/AC
Water Pressure Resistance (mmH2O)
10000
Material (inner cotton)
Quilt
Color
Black
...see all>
Product Options
ADD TO CART
Total Length (cm) Waist (cm) Inseam (cm) Size Adjustable Waist Circumference (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Length (cm) Waist (cm) Inseam (cm) Size Adjustable Waist Circumference (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
108 112 72 L 78 - 88 1PC 1 AS-3950 37605066 -
Discontinued
[x]
111 118 74 LL 86 - 96 1PC 1 AS-3950 37605075 -
Discontinued
[x]
116 132 77 EL 94 - 104 1PC 1 AS-3950 37605084 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 2
1 star 1
Review Rating: 3.00
6 Customer Reviews
The reviews are automatic translation.
When going fishing in the winter sea
4
From Japan
On 2013-12-11 18:52:14
I was just fit for me with a height of 168 cm. I bought it with cotton batting, but I felt it was slightly thin.
This review is about item#37605057.
Winter bike for cold weather
2
From Japan
On 2013-11-28 16:34:02
The rubber of the waist is quite fun and unpleasant. I do not think that the fabric is fluent and the cold weather performance is high. Because it is chemical fiber, I do not think that there is also the tightness of the rubber mentioned above to wear it as a room wear. It may be suitable for use in dirty or wearing outdoor work such as gardening in the outdoors, but as for motorcycle riding, even in a cold weather, because the inside gets steamed, it is inferior to those worn by conventional wear, and it is inferior and dissatisfied Will remain.
This review is about item#37605066.
When winter barbecue outdoors
5
From Japan
On 2013-11-28 10:41:27
At first, when I wore indoors it warmly passed and sweated. But it is warm outdoors and it is the best as it will not penetrate rain. However, if you do not wear the inner, your feet will be sharp. If the touch is good with this. But I can not complain if I see the price. I will patronize you.
This review is about item#37605084.
External delivery service
2
From Japan
On 2013-11-12 14:05:30
It is fatal that there are no side pockets. There is no brushed inside, the moment to wear is cold, but wear it to some extent after wearing it. Ventilation is for this type. It is about cost-effectiveness is such a degree. Although I wrote in the preamble, there is no pocket (there is one in the buttocks but it is too small, because it has a lid, so it is unsuitable for the receptacle) it is fatal, never buy again.
This review is about item#37605066.
General
1
From Japan
On 2012-10-18 20:24:21
Although it does not seem to be a problem usually, it will penetrate from the chuck part.
This review is about item#37605057.
Everyday, rainy weather
4
From Japan
On 2012-04-11 23:02:34
Mainly used on a bicycle. Although it may be warm, I am concerned with the feel and sound of the surface material.
This review is about item#37605057.

Related Products