Buy more than* S$200* and get FREE SHIPPING

Urethane Foam Flat

3.86 (7)
Dimensions (Width x Length) (mm)
400x400
Color
Gray
Thickness (mm)
50
Material
Urethane
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 PUF-09 35634645 26.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 5
3 star 0
2 star 1
1 star 0
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Engine room, for radiator gaps
4
From Japan
On 2016-12-20 22:52:18
It is exactly good for cutting thickness of 50 mm. It is very appreciated because there is no need to connect if there is a product of large size of 1000 × 1000 mm. Will not it become cheaper a little?
This review is about item#35634645.
Cushion making
2
From Japan
On 2016-12-02 12:24:23
Purchased as cushion for back pain. I was expecting it was hard and it was not enough hardness.
This review is about item#35634645.
Put it in a case. I use it as a protective material for gas detectors
5
From Japan
On 2016-10-18 17:40:46
It was nice feeling also good hardness. Actually I wanted a thickness of 3 cm, but it seems to be only this, it is even better if there is a variation of thickness.
This review is about item#35634645.
Cushioning materials for air conditioners
4
From Japan
On 2016-10-14 18:25:23
It was used as a cushioning material between the air conditioning outdoor unit. Since it was made lightweight, it was made into urethane foam because there was a fear of shape deformation etc. It was good that we could use it as expected and was able to absorb vibration. I thought that there are several patterns, such as 300 mm, 400 mm etc., that you can use it in various patterns.
This review is about item#35634645.
Put as a cushion around the back of the child seat baby.
4
From Japan
On 2016-04-15 22:10:12
This time I cut it with a thickness of 50 mm and used it in two piles, but it is better to have urethane foam about 100 mm thick if possible.
This review is about item#35634645.
Used for carrying goods
4
From Japan
On 2015-02-24 10:18:55
It is a good feeling with moderate softness. Because the smell is a bit strange, is there a little minus there?
This review is about item#35634645.
Changing the table chair
4
From Japan
On 2014-10-24 13:56:50
I bought it for the repair of a table chair. There was firm thickness and I could change very nice. I think that it is superior in cushioning property compared to a cushion of a commercially available chair. I hope this cushioning property will last long. But it was a bit smaller than the size of the chair, so I think I wanted something a little bigger.
This review is about item#35634645.

Related Products