Buy more than* S$200* and get FREE SHIPPING

Magic pad

5.00 (1)
Rotation Number min-1[r.p.m]
10000
Bit Dimensions (mm)
92x184
Number of Cores
2
Paper Dimension (mm)
93x228
Cord Length (m)
1.8
Power Consumption (W)
180
Power (V)
Single-phase 100
Current (A)
1.9
Weight (kg)
1.3
Accessories
(# 60, # 100, for each two pieces # 150x) dust bag, punch blade, perforated sandpaper
Application
Polishing of metal and wood, surface finish, paint stripper, finish base
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 323369 FSV10SAFor 37560187 8.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It if surface
5
From Japan
On 2014-07-21 19:39:52
Therefore buy rubber sponge that has been used previously had shaved. Because the genuine products are used without any problems.
This review is about item#37560187.

Related Products