Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Battery Clip

4.00 (6)
Insulation Resistance
DC500V/100Mohm or more
Plating
Nickel
Insulation Voltage
AC2000V/1 minute or longer
Materials (cover)
Vinyl chloride
Material (Body)
Iron
...see all>
Product Options
ADD TO CART
Compatible Maximum Opening (mm) Rated Current (A) Weight (g) Gear Width (mm) Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Maximum Opening (mm) Rated Current (A) Weight (g) Gear Width (mm) Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
CLIP C-500S 9 5 7 8.6 Black (margin) 9 1PC 1 C-501S-B 37577732 1.99 SGD
In stock
CLIP C-500S 9 5 7 8.6 Red (margin) 9 1PC 1 C-501S-R 37577741 1.99 SGD
In stock
CLIP C-510S 11 10 10 10 Black (margin) 10 1PC 1 C-511S-B 37577757 1.99 SGD
In stock
CLIP C-510S 11 10 10 10 Red (margin) 10 1PC 1 C-511S-R 37577766 1.99 SGD
In stock
CLIP C-520S 17 20 21 13.2 Black (margin) 13 1PC 1 C-521S-B 37577775 2.99 SGD
In stock
CLIP C-520S 17 20 21 13.2 Red (margin) 13 1PC 1 C-521S-R 37577784 2.99 SGD
In stock
CLIP C-530S 15 30 25 14 Black (margin) 13 1PC 1 C-531S-B 37577793 2.99 SGD
In stock
CLIP C-530S 15 30 25 14 Red (margin) 13 1PC 1 C-531S-R 37577802 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Temporary connection with battery
5
From Japan
On 2018-02-27 08:02:52
It was easy to use and good. It was good that the arrival of goods was quick.
This review is about item#37577757.
Battery connection
1
From Japan
On 2017-05-18 18:04:48
Black and red was waiting for one week without using one stock to use it as a set.
This review is about item#37577793.
Connection
5
From Japan
On 2016-03-15 15:45:04
Good
This review is about item#37577732.
Used for charging the battery
5
From Japan
On 2016-03-09 15:36:29
It can be easily attached to the battery terminal, it is recommended.
This review is about item#37577793.
Battery charging
5
From Japan
On 2015-05-29 15:14:36
I used it for a car battery charger. Because the opening of the mouth is big, it sticks to the terminal firmly.
This review is about item#37577775.
Supplies charges with the scooter battery loaded
3
From Japan
On 2013-03-16 21:48:27
I used to attach and detach screws each time I connected the charger, but I thought that I could save time and effort if I clipped with a clip, I can not imagine weak weaponry, Even if you intend to gently tighten your head and surroundings, as the tension is applied due to handling of the cord on the charger side, the clip will slip and the clip will come off. Devices such as attaching a terminal that is easy to hold on the battery side It looks necessary.
This review is about item#37577775.

Related Products