Buy more than* S$200* and get FREE SHIPPING

Hippo Clip

4.33 (3)
Plating
Nickel
Materials (cover)
Vinyl chloride
Material (Body)
Iron
...see all>
Product Options
ADD TO CART
Gear Width (mm) Color Length (mm) Specification Insulation Resistance Insulation Voltage Maximum Opening (mm) Rated Current (A) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gear Width (mm) Color Length (mm) Specification Insulation Resistance Insulation Voltage Maximum Opening (mm) Rated Current (A) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 Black (In addition) 15 Openings force more than 4kg DC500V 100Mohm or more More than one minute AC2000V 20 10 11 1PC 1 C-661-B 37577836 1.99 SGD
In stock
9 Red (In addition) 15 Openings force more than 4kg DC500V 100Mohm or more More than one minute AC2000V 20 10 11 1PC 1 C-661-R 37577845 1.99 SGD
In stock
11.5 Black (margin) 23 Openings force more than 4.5 kg DC500V/100Mohm or more AC2000V/1 minute or longer 22 30 23 1PC 1 C-631-B 37577811 1.99 SGD
In stock
11.5 Red (margin) 23 Openings force more than 4.5 kg DC500V/100Mohm or more AC2000V/1 minute or longer 22 30 23 1PC 1 C-631-R 37577827 1.99 SGD
In stock
14.5 Black (margin) 27 Openings force more than 4.5 kg DC500V/100Mohm or more AC2000V/1 minute or longer 25 50 38 1PC 1 C-681-B 37577854 3.99 SGD
In stock
14.5 Red (margin) 27 Openings force more than 4.5 kg DC500V/100Mohm or more AC2000V/1 minute or longer 25 50 38 1PC 1 C-681-R 37577863 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Lead-acid battery terminal connection parts
5
From Japan
On 2014-11-02 22:24:57
Easy connection even with a thick terminal of the battery.
This review is about item#37577836.
Use as earth clip
5
From Japan
On 2014-02-08 13:55:21
Opening clip It is easy to attach to the object to open the mouth wide open. The attachment of the lead wire can also be securely attached with ease.
This review is about item#37577863.
Ejecting power from the battery
3
From Japan
On 2013-11-25 14:42:37
Because it was the cheapest price, I tried to buy it, except for the fact that it is not a full cover, there is no special problem, the building is also solid. When closed, the inner diameter of the center is just right. It can be used without problems with 40 B battery. The ride of solder was also good.
This review is about item#37577827.

Related Products