Buy more than* S$200* and get FREE SHIPPING

Tall Nut, Long Nut, Stainless Steel

4.75 (8)
...see all
Product Options
ADD TO CART
Screw Designation Dimension Thread Pitch (mm) Finishing Material Nominal Designation of Screw Length (mm) Purpose Opposite Side Dimension S (mm) Dimensions e (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Designation Dimension Thread Pitch (mm) Finishing Material Nominal Designation of Screw Length (mm) Purpose Opposite Side Dimension S (mm) Dimensions e (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - For fastening of bolts. - -   1Pack(5PC) 1 M6x50 68045835 23.92 SGD
In stock
- - - - - For fastening of bolts. - -   1Pack(5PC) 1 M5x50 68045765 23.73 SGD
In stock
- - - - - For fastening of bolts. - -   1Pack(8PC) 1 M6x30 68045801 23.92 SGD
In stock
- - - - - For fastening of bolts. - -   1Pack(8PC) 1 M5x25 68045722 23.73 SGD
In stock
- - - - - For fastening of bolts. - -   1Pack(8PC) 1 M8x25 68045862 24.21 SGD
In stock
- - - - - For fastening of bolts. - -   1Pack(2PC) 1 M16x50 68046036 24.40 SGD
In stock
- - - - - For fastening of bolts. - -   1Pack(10PC) 1 M3x10 68045625 23.45 SGD
In stock
M8 1.25 Stainless - 20 For fastening of bolts. 13 15   1Pack(8PC) 1 M8x20 68045853 23.92 SGD
In stock
M8 1.25 Stainless - 30 For fastening of bolts. 13 15   1Pack(8PC) 1 M8x30 68045871 24.21 SGD
In stock
M10 1.5 Stainless - 20 For fastening of bolts. 17 19.6   1Pack(7PC) 1 M10x20 68045914 24.21 SGD
In stock
M12 1.75 Stainless - 50 For fastening of bolts. 19 21.9   1Pack(3PC) 1 M12x50 68046002 24.21 SGD
In stock
M6 1 Stainless - 40 For fastening of bolts. 10 11.5   1Pack(6PC) 1 M6x40 68045826 23.92 SGD
In stock
M10 1.5 Stainless - 40 For fastening of bolts. 17 19.6   1Pack(5PC) 1 M10x40 68045941 24.59 SGD
In stock
M6 1 Stainless - 20 For fastening of bolts. 10 11.5   1Pack(8PC) 1 M6x20 68045783 23.73 SGD
In stock
M10 1.5 Stainless - 30 For fastening of bolts. 17 19.6   1Pack(7PC) 1 M10x30 68045932 24.59 SGD
In stock
M16 2 Stainless - 30 For fastening of bolts. 24 27.7   1Pack(3PC) 1 M16x30 68046011 24.40 SGD
In stock
M5 0.8 Stainless - 15 For fastening of bolts. 8 9.2   1Pack(8PC) 1 M5x15 68045704 23.45 SGD
In stock
M6 1 Stainless - 15 For fastening of bolts. 10 11.5   1Pack(8PC) 1 M6x15 68045774 23.73 SGD
In stock
M12 1.75 Stainless - 40 For fastening of bolts. 19 21.9   1Pack(4PC) 1 M12x40 68045993 24.59 SGD
In stock
M5 0.8 Stainless - 40 For fastening of bolts. 8 9.2   1Pack(6PC) 1 M5x40 68045756 23.73 SGD
In stock
M5 0.8 Stainless - 35 For fastening of bolts. 8 9.2   1Pack(7PC) 1 M5x35 68045747 23.73 SGD
In stock
M16 2 Stainless - 40 For fastening of bolts. 24 27.7   1Pack(2PC) 1 M16x40 68046027 24.40 SGD
In stock
M12 1.75 Stainless - 30 For fastening of bolts. 19 21.9   1Pack(6PC) 1 M12x30 68045984 24.59 SGD
In stock
M12 1.75 Stainless - 25 For fastening of bolts. 19 21.9   1Pack(6PC) 1 M12x25 68045975 24.40 SGD
In stock
M8 1.25 Stainless - 35 For fastening of bolts. 13 15   1Pack(7PC) 1 M8x35 68045887 23.92 SGD
Shipped after 2017-03-31
M8 1.25 Stainless - 15 For fastening of bolts. 13 15   1Pack(8PC) 1 M8x15 68045844 23.73 SGD
In stock
M6 1 Stainless - 35 For fastening of bolts. 10 11.5   1Pack(7PC) 1 M6x35 68045817 23.92 SGD
In stock
M4 0.7 Stainless - 25 For fastening of bolts. 7 8.1   1Pack(6PC) 1 M4x25 68045686 23.73 SGD
In stock
M4 0.7 Stainless - 20 For fastening of bolts. 7 8.1   1Pack(8PC) 1 M4x20 68045677 23.73 SGD
In stock
M12 1.75 Stainless - 20 For fastening of bolts. 19 21.9   1Pack(6PC) 1 M12x20 68045966 24.21 SGD
In stock
M6 1 Stainless - 25 For fastening of bolts. 10 11.5   1Pack(8PC) 1 M6x25 68045792 23.73 SGD
In stock
M5 0.8 Stainless - 30 For fastening of bolts. 8 9.2   1Pack(8PC) 1 M5x30 68045731 23.73 SGD
In stock
M4 0.7 Stainless - 15 For fastening of bolts. 7 8.1   1Pack(8PC) 1 M4x15 68045661 23.73 SGD
In stock
M4 0.7 Stainless - 10 For fastening of bolts. 7 8.1   1Pack(10PC) 1 M4x10 68045652 23.73 SGD
In stock
M4 0.7 Stainless - 30 For fastening of bolts. 7 8.1   1Pack(5PC) 1 M4x30 68045695 23.45 SGD
In stock
M12 1.75 Stainless - 50 For fastening of bolts. 19 21.9   1Pack(5PC) 1 M12x50 40506471 -
Discontinued
[x]
M3 0.5 Stainless - 15 For fastening of bolts. 5.5 6.4   1Pack(8PC) 1 M3x15 68045634 23.45 SGD
In stock
M3 0.5 Stainless - 20 For fastening of bolts. 5.5 6.4   1Pack(8PC) 1 M3x20 68045643 23.73 SGD
In stock
M5 0.8 Stainless - 20 For fastening of bolts. 8 9.2   1Pack(8PC) 1 M5x20 68045713 23.73 SGD
In stock
M8 1.25 Stainless - 40 For fastening of bolts. 13 15   1Pack(6PC) 1 M8x40 68045896 24.21 SGD
In stock
M8 1.25 Stainless - 50 For fastening of bolts. 13 15   1Pack(4PC) 1 M8x50 68045905 24.40 SGD
In stock
M10 1.5 Stainless - 25 For fastening of bolts. 17 19.6   1Pack(7PC) 1 M10x25 68045923 24.40 SGD
In stock
M10 1.5 Stainless - 50 For fastening of bolts. 17 19.6   1Pack(4PC) 1 M10x50 68045957 24.59 SGD
In stock
- - - M14 30 - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M14 x22 x30 23444042 22.76 SGD
In stock
- - - M14 50 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M14 x22 x50 23444058 14.28 SGD
In stock
- - - M20 50 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M20 x30 x50 23444207 25.77 SGD
In stock
M6 1 Stainless steel - 20 For fastening of bolts. 10 11.5   1Pack(5PC) 1 M6x20 40506444 -
Discontinued
[x]
M8 1.25 Stainless steel - 30 For fastening of bolts. 13 15   1Pack(5PC) 1 M8x30 40506453 -
Discontinued
[x]
M10 1.5 Stainless steel - 40 For fastening of bolts. 17 19.6   1Pack(5PC) 1 M10x40 40506462 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Used for ceiling lighting fixture mounting
5
From Japan
On 2016-11-10 17:49:22
It was used to position adjustment of the ceiling light fixtures. Assortment of long-nut is rich in gratitude.
This review is about item#68045932.
Used as a boss to raising the plate
5
From Japan
On 2016-10-29 15:23:09
Quality / workability / delivery date there is no problem. Also it will buy.
This review is about item#68045801.
For the repair of the bike
5
From Japan
On 2016-06-27 00:28:04
Is close to the home center was in trouble without those of stainless steel. Also saved abundant size.
This review is about item#68045774.
Use the assembly in the amateur radio of the movement area
3
From Japan
On 2016-04-13 22:09:15
Of the reason that I thought normally was good, it is a good one.
This review is about item#68045914.
Use the ship
5
From Japan
On 2014-12-05 18:04:22
Also to easy to buy one pack of quantity, we like because the price is cheap
This review is about item#40506453.
External removable places
5
From Japan
On 2014-04-26 08:42:12
It was used, such as to remove tent pole. It was a good commodity.
This review is about item#68045984.
Used for dimensional unity between the frame
5
From Japan
On 2013-07-22 23:25:08
The dimensions of the high nut situation (had been accommodated in 80 ± 0.05) without variation was very good.
This review is about item#68045905.
Nut tightening
5
From Japan
On 2013-06-06 21:00:16
Well you can have.
This review is about item#40506444.

Related Products