Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Filter Cartridge FPP Series

2.50 (2)
Outer Diameter (phi mm)
64
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
Compatible Housings Size AS ONE Part Number Dimension (phi x mm) Standard Flow Rate (L/h) Filtration Pricision (microm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Housings Size AS ONE Part Number Dimension (phi x mm) Standard Flow Rate (L/h) Filtration Pricision (microm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 inches 1-7916-15 64x500 360(0.030Mpa) 5 500 1pc 1 FPP-05X-2 09215394 22.99 SGD
Shipped after 2018-06-22
20 inches 1-7916-16 64x500 360(0.030Mpa) 10 500 1pc 1 FPP-10X-2 09215403 22.99 SGD
Shipped after 2018-06-21
10 inches 1-7916-09 64x250 360(0.030Mpa) 1 250 1pc 1 FPP-01X-1 09215351 11.99 SGD
Shipped after 2018-06-21
10 inches 1-7916-12 64x250 - 10 250 1PC 1 FPP-10X-1 09215376 11.99 SGD
In stock
10 inches 1-7916-11 64x250 - 5 250 1PC 1 FPP-05X-1 09215367 11.99 SGD
In stock
20 inches 1-7916-13 64x500 360(0.030Mpa) 1 500 1PC 1 FPP-01X-2 09215385 22.99 SGD
Shipped after 2018-06-21
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Mud filtration of agricultural water
4
From Japan
On 2018-05-14 15:19:25
Using 1 micron, if the thread is soft and washed a little, the outer contamination can be taken immediately.
This review is about item#9215351.
Filtration of simple tap water
1
From Japan
On 2013-04-03 15:07:10
It is difficult to install a filter on the filter housing It is very hard to fit the filter tip in the prescribed position ... It will be appreciated if you improve. If the upper hood fitting part is a little longer, it becomes easier to fit the filter
This review is about item#09215385.

Related Products