Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Side View Tape LED

4.67 (3)
Caution
This item cannot be cut.
Number of Using LED (Piece)
18
Size (mm)
450x6
Consumption Electric Current (mA)
120
Cord Length (mm)
1000(0.2square equivalent double-chord)
Rated Voltage (V)
DC12
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Set(2PC) 1 1908 37560354 -
Discontinued
[x]
White 1Set(2PC) 1 1909 37560363 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Motorcycle dress up
5
From Japan
On 2013-10-25 09:08:59
I like it much more brightly than before. I used it for dressing up the bike's front mask and tail cowl, but it was good.
This review is about item#37560363.
As a motorcycle accessory
4
From Japan
On 2013-10-07 13:17:06
I bought the goods free of charge for my friends. I was very pleased. From now on I would like to use Monotaro's products. Thank you.
This review is about item#37560354.
Used in parallel with position
5
From Japan
On 2013-05-04 15:25:45
I am satisfied with that.
This review is about item#37560363.

Related Products