Buy more than* S$200* and get FREE SHIPPING

Power Box for Leds

4.22 (9)
Caution
Dry cells not included
Output
DC12V120mA(MAX)
Compatible
(Code)0.12-0.2 square
Accessories
External switch extension harness (0.2 square / 1 m), Double-sided tapes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1891 37560372 11.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
As a switch for 12V electromagnet
5
From Japan
On 2018-03-27 21:45:13
I was surprised because I was really looking for a 12 V battery box.
This review is about item#37560372.
LED lighting test (color confirmation etc.)
5
From Japan
On 2018-01-04 19:21:58
· Handy LEDs for 12V can be handled with 2 batteries so it will be handy. · It is convenient where you can remotely switch on and off. · Because it is small size, it is easy to position and store in the car.
This review is about item#37560372.
The contact of the coupler terminal was bad.
2
From Japan
On 2017-07-04 19:44:18
The coupler terminal of the accessory code was poor contact, I measured the tester but the voltage did not come. However, wiring was able to be inserted directly, and voltage is applied there, so we are getting awkward.
This review is about item#37560372.
Presentation, place without external power supply, decoration
5
From Japan
On 2015-12-07 10:23:56
It is useful. With 12 AA batteries, 12 volt LED can be used and frequency of use such as decorating has expanded.
This review is about item#37560372.
Car trunk lighting
5
From Japan
On 2015-11-11 19:12:14
Use only the power supply box without using the supplied wiring. It combines with the optional LED lamp 70 mA.
This review is about item#37560372.
Power supply for lighting used for product inspection
2
From Japan
On 2015-11-04 17:44:13
I bought it as a lighting power supply for peeping in the product and checking it. T10 LED wedge sphere is flashing, but the durability of the switch is difficult. About 500 times ON / OFF are repeated on a day, but wedge spheres fail to light up in early ones in a few days. There seems to be no problem with the wedge ball, apparently causing contact failure with the switch. (It lighted normally when attaching an external switch.) Since it is a car accessory, I think that we do not assume the number of times of use like us, but since the battery BOX with a switch that can easily take out 12V is not likely to be present It is such a shame that it will be such a result.
This review is about item#37560372.
For gyro canopy trunk light power supply
5
From Japan
On 2015-05-29 15:02:48
In order to attach the trunk light to the gyroscope, it was troublesome to draw the power supply and used this product. It's a very easy-to-use product because it has enough light for a long time thanks to lighting the LED.
This review is about item#37560372.
Used for lighting of classic bicycle headlights
5
From Japan
On 2015-04-14 22:32:43
It is good!
This review is about item#37560372.
My car's trunk space for LED lighting
4
From Japan
On 2014-11-08 15:55:28
Used as provisional power supply from onboard BATT to wiring implementation. Easy and OK
This review is about item#37560372.

Related Products