Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fiuorescent Luminairy Single FHF32Wx1

Compatible Lamp
FHF32, FLR40S, FL40S, FL40SS
Energy Efficiency (Lm/W)
101.2
Recommended Lamp
FHF32EX-N-HX
Total Luminous Flux (Lm)
3340
Power Consumption (W)
33
Weight (kg)
1.6
...see all>
Product Options
ADD TO CART
Lighting System Lamp Color Type Power Supply Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lighting System Lamp Color Type Power Supply Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated output, free lamp 32Wx1 light Body: white, reflector: white Fixed output type 100 to 254 1PC 1 MM32129-LMN9 38964816 -
Discontinued
[x]
- - - - 100-254 1pc 1 MM32129-PK1-LN7 20058788 -
Discontinued
[x]
ADD TO CART