Buy more than* S$200* and get FREE SHIPPING

Working Rope, Polyester

5.00 (2)
Thickness (mm)
9
Thickness (phi mm)
9
Length (m)
20
Material
Polyester
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag 1 WRS-2 37560634 29.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
unloading
5
From Japan
On 2016-02-16 14:43:50
It feels good and can be used normally.
This review is about item#37560634.
For securing luggage of light tiger etc.
5
From Japan
On 2015-10-08 06:29:22
I purchased it because the rope I used before was out. The price was also inexpensive, so I did not expect too much, but I am surprisingly firm and easy to use. I also want to purchase it when necessary.
This review is about item#37560634.

Related Products