Buy more than* S$200* and get FREE SHIPPING

PS Rope, Black

4.00 (2)
...see all
Product Options
ADD TO CART
TRUSCO Part Number Thickness (phi mm) Length (m) Color Material Weight (g) Rope Length (m) Rope Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Thickness (phi mm) Length (m) Color Material Weight (g) Rope Length (m) Rope Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
367-5971 5 80 Green PP - - - 1Roll 1 M-173-5 39553936 7.63 SGD
In stock
367-5963 5 80 Yellow PP - - - 1Roll 1 M-173-4 39553927 7.95 SGD
Shipped after 2017-07-04
- 5 80 - - 290 - - 1roll 1 M173 86332294 8.33 SGD
In stock
- - - - - - 80 5 1set(60pc) 1 M-173-3 56403917 409.90 SGD
Shipped after 2017-07-10
- - - - - - 80 5 1set(60pc) 1 M-173-2 56403944 409.90 SGD
Shipped after 2017-07-10
- 5 80 Black PP - - - 1Roll 1 M-173-6 37560677 7.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
packing
3
From Japan
On 2014-01-21 17:09:11
Black color is only 5 mm in diameter type, so I'm happy to have a thicker 8 mm 10 mm also in the product lineup.
This review is about item#37560677.
To unite firewood rack
5
From Japan
On 2013-10-01 19:35:53
It seems that black vinyl rope is on sale in general, and it is hard to sell. By making it black it will erase its presence and it will be finished elegantly.
This review is about item#37560677.

Related Products