Buy more than* S$200* and get FREE SHIPPING

Safety Wrap Cutter Blade

5.00 (2)
Blade Thickness (mm)
0.4
Dimension (mm)
40x17.8
Material
Alloy tool steel
TRUSCO Part Number
422-9533
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 XB210 37560695 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of PP band of package at time of consignment
5
From Japan
On 2016-12-09 15:45:59
Although it used the cutter of normal size, the blade was liable to be useless, the force adjustment was unstable, but it became easier to cut the PP band by becoming a big size.
This review is about item#37560695.
Cut the stretch film
5
From Japan
On 2014-10-06 13:13:16
I hope the blade can be replaced. Medium eco is good with many disposables.
This review is about item#37560695.

Related Products