Buy more than* S$200* and get FREE SHIPPING

Bubble Wrap

4.17 (6)
Purpose
Air cap ideal for light packing work in the office or in shops.
Body Dimensions (Width x Depth x Height) (mm)
(Case)340x300x300
Air Particle Height (mm)
4
Air Particle Diameter (mm)
10
Length (m)
20
Type
Main body
Weight (g)
810
Width (mm)
300
Material
Polyethylene
Accessories
Cutter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CR-700 37560704 50.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Packing of goods
4
From Japan
On 2017-02-24 18:41:41
It is an idea product. It is easy to use. A special attached cutter was convenient. Even better if it is a bit cheaper.
This review is about item#37560704.
Packing work
5
From Japan
On 2017-01-27 01:19:47
It is an easy-to-use item. Since it is a cube, I do not choose a location. In addition, it seems that it is compatible with impulse sealers etc. Impulse sealer hardly hurts. If there are two disappointing points, there are many things that the sheet winds back inside the corrugated cardboard card when noticing that you do not always release a certain amount of sheets. Afterwards, although it is a sheet cutter, I thought that it would be dangerous if rolling it was a dangerous matter so if you devised a little about cardboard you could install the holder.
This review is about item#37560704.
Packing goods
4
From Japan
On 2016-12-11 16:39:30
A cutter is attached and it is very convenient. I hope the size will be various.
This review is about item#37560704.
Shipment of goods
5
From Japan
On 2015-02-10 19:00:50
I quickly corresponded to various forms, I like it very much because the size does not get in the way.
This review is about item#37560704.
Accessory wrapping
4
From Japan
On 2014-12-16 13:06:09
I wish there would be something a little wider.
This review is about item#37560704.
For delivery of goods
3
From Japan
On 2014-04-02 15:09:09
Product has no problem in particular, sharpness of the built-in cutter is not good
This review is about item#37560704.

Related Products