Buy more than* S$200* and get FREE SHIPPING

Cruise Cap, Refill

4.33 (12)
Body Dimensions (Width x Depth x Height) (mm)
(Case)290x290x300
Air Particle Height (mm)
4
Air Particle Diameter (mm)
10
Length (m)
20
Type
Refill
Weight (g)
380
Width (mm)
300
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CR-750 37560713 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
When shipping packing
3
From Japan
On 2018-01-19 16:49:38
I think it is very good to break by hand. It is better to have cheap ones because you do not have to cut by hand.
This review is about item#37560713.
To the buyer of two or more bottles with seasoning, cut it with a cutter attached to an appropriate length, and wrap it in a bottle so as not to crack.
5
From Japan
On 2017-11-18 07:16:29
Is it possible to prevent the back of the cutter from getting back to the BOX so as to hold the wrinkle after cutting?
This review is about item#37560713.
Used for final protection of packaging such as flower lease
5
From Japan
On 2017-10-13 17:35:27
We use it as the final protection of packing when shipping flower lease etc. It is not too soft and not too hard, so I can always use it because it can be used plenty. It will be very helpful because it will arrive the next day after ordering.
This review is about item#37560713.
Packaging of cracked items
5
From Japan
On 2017-06-17 15:09:59
Because it is not so long, it is easy to handle. It is easy to cut. I think that it is a good product.
This review is about item#37560713.
Cleaning costume, packing after maintenance
4
From Japan
On 2016-12-15 20:42:29
I did not expect as much as honesty because the price was cheap, but it was a good item over the price. I think that it is enough if it is a product of simple packaging
This review is about item#37560713.
Cushioning material for shipping items
5
From Japan
On 2016-08-15 19:28:12
It is essential for cushioning material of goods. Affordable size, easy to cut and convenient.
This review is about item#37560713.
Shipment packaging of products
4
From Japan
On 2016-06-16 09:28:30
I use it without any problem. If it is a tape for preventing sticking, it is slightly dusty, if it is a tape with low adhesive strength, it may peel off
This review is about item#37560713.
packing
4
From Japan
On 2016-04-17 15:54:14
It is easy to use size, but I am more pleased if there are more than 20 m type.
This review is about item#37560713.
For packing at the time of shipment of goods
4
From Japan
On 2015-03-19 18:03:50
In a variation, it seems to be good if there is something a little wider in width. It does not take up places, it is extremely easy to use and satisfied.
This review is about item#37560713.
Packing at the time of shipment of goods
3
From Japan
On 2015-02-10 21:02:08
When you read the picture and explanation of the product, you can receive it as boxed, but the item that arrived was only what I entered in a plastic bag. Should not you put a box on the picture, and should describe the fact that it is packaging of plastic bags properly?
This review is about item#37560713.

Related Products