Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Black Slim Line, Slim Head

5.00 (1)
Caution
Point fittings are not interchangeable.
Breaking Load (kN)
Wire material:1.4(150kgf), total :0.9(100kgf)
Wire Diameter (phi mm)
4
Specification
Snakehead (non-replaceable): 5 mm x 107 mm_x phi 000 D _ Hollow edge bracket (non-replaceable): 5.7 mm x 22 mm phi
Accessories
Storage case
...see all
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 1Roll 1 BX-4030J 37560494 -
Discontinued
[x]
50 1Roll 1 BX-4050J 37560503 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical wiring of collective housing
5
From Japan
On 2015-03-20 00:07:54
For slim, it is thankfully the routing through an applicator tube normal line does not turn on. A little sorry that the case was a PF tube of 36 mm. Since the diameter is not fixed, it is difficult to maintain the easy-to-use at the time of the winding diameter.
This review is about item#37560494.

Related Products