Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wireless camera set watch Corps

Receiving Channel (ch)
(Receiver) 4ch
Display Switching
Receiver :( screen) automatic switching / single screen / 4min split
Connecting Number
Receiver :( simultaneously) to four (the sender)
Frequency (GHz)
(Wireless) 2.4GHz band (2.5GHz over 2.4835GHz)
Playback Function
and back to (receiver) normal playback / fast-forward / fast-
Illuminance (Lux)
Camera (lowest): 0.5 (infrared light emitting time 0)
Photographing Distance (m)
(Infrared light projection) 7
Image Sensor
(Camera) 1/4 inch color CMOS
Communication Distance
(Wireless) outlook about 200m
Input Terminal
(Receiver) DC power jack (black)
Resolution
Camera :( horizontal) 400, receiver: variable VGA 640x480 QVGA 320x240, Recording: VGA 640x480 QVGA 320x240
Setting Time
Receiver :( sensor recording) 30sec / 1min / 2min / 3min / 4min / 5min / 6min / 7min / 8min / 9min / 10min
Angle Adjustment Range
(Horizontal image) 53 deg
Consumption Electric Current (mA)
Camera: Infrared ON / 240, infrared OFF / 180, receiver: 150
Mode Switching
Receiver :( recording) Manual / Motion / sensor
Functions
Color photography (black and white in the infrared image), infrared light projection function (also capable of shooting in the dark), ceiling suspended can be installed, ultra-small voice microphone built-in, wall with possible installation
Effective Pixels
About 30 million pixels
Power Supply Voltage (V)
(Camera / receiver) DC12
System
(Receiver) Video: NTSC, video compression: Motion JPG, voice compression: ADPCM
Power
(Camera / receiver) comes with AC adapter
Power Consumption (W)
Camera: Infrared ON / 3.8, infrared OFF / 2.8, receiver: 2.5
Outside Dimension (mm)
Camera: (W) 59.5x (L) 131x (H) 60 (cable length 5m), receiver: (W) 152x (D) 46.5x (H) 150 (not including protruding portions)
Operating Temperature Range (deg C)
(Camera / receiver) 0 -40
Weight (g)
Camera: 235 (without cable), receiver: 360
Set Contents
Outdoors under the eaves for infrared projector built-in wireless camera (TR over X50WCP), indoor recording function with receiver (TR over X50R)
Specification
1) (Receiver) frame rate: VGA max 9fps (changes), QVGA max 25fps (changes) 2) (Receiver) file format: AVI format 3) (Receiver) Recording frame rate: 16fps (SDHC/SD card 1GB-32GB)
Accessories
Antenna x2 pieces, RCA video / audio output cable (2m) x1 this, x5 or wood screws, concrete anchor x5 pieces, SDHC card (4GB) x1 pcs, AC adapter (DC12V 1.8m) x2 pieces, gap power cable (2m) x1 This, bracket x1 pieces, instruction manual I (including warranty)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 37560774 -
Discontinued
[x]
ADD TO CART

Related Products