Buy more than* S$200* and get FREE SHIPPING

Dome Type Dummy Camera

5.00 (1)
Outside Dimension (mm)
phi100x60
Weight (g)
86
Accessories
Fixed double-sided tape, screws, security sticker
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 TD-2400 37560817 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Auxiliary to use the side of the EV
5
From Japan
On 2015-06-18 14:53:14
Easy to put in lightly.
This review is about item#37560817.