Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size Length (mm) Count Head Size (phi mm) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Length (mm) Count Head Size (phi mm) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#14x38mm 38 #14 4.5 2.108 1Pack(98PC) 1 14X38 37561011 5.99 SGD
In stock
#15x32mm 32 #15 4.1 1.828 1Pack(137PC) 1 15X32 37561027 5.99 SGD
In stock
#16x25mm 25 #16 3.7 1.651 1Pack(218PC) 1 16X25 37561036 5.99 SGD
In stock
#17x19mm 19 #17 3.2 1.473 1Pack(355PC) 1 17X19 37561045 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Used for installing rails as window frames are replaced
1
From Japan
On 2018-01-14 14:30:30
I bought it with a brass rail. I bought this item before purchasing a product nail in accordance with the rail beforehand because I got a product consultation, but the size was large and it was not useful at all at all. After all, I purchased two smaller sized items at a nearby home center.
This review is about item#37561011.
Suinko making
5
From Japan
On 2017-08-01 07:59:51
Quality is good and finish is beautiful. I think that the price is also inexpensive and very good.
This review is about item#37561011.
DIY
5
From Japan
On 2017-07-14 15:35:42
I liked it very much because it was cheap and could be purchased. Quality is also good, it is very easy to use.
This review is about item#37561027.
Frame making
5
From Japan
On 2017-06-22 15:19:29
I repeat every time, brass nails are limited to this.
This review is about item#37561036.
Woodworking
5
From Japan
On 2016-10-04 12:01:26
It is beautiful and cheap and it's alright, I think it's fine as it is
This review is about item#37561045.
Panel making
5
From Japan
On 2015-05-14 10:29:33
I always use this product because there is no problem in durability.
This review is about item#37561045.
Stopper nail of ceiling of eaves
5
From Japan
On 2014-08-23 21:44:13
We used it as a nail for the ceiling of the eaves of the purchased waterproof decorative board, but I was lost in the selection with the screw nail, but the correspondence is satisfied with the price by adopting maintenance and emphasizing "rust".
This review is about item#37561036.
Fixing the holding edge of the outer panel of the pipe organ
5
From Japan
On 2014-06-09 09:11:22
Although it is not a simple part, there is nothing special, but the round head finish is uniform and beautiful, it is a job to the effect that the beautiful finish is purported to be saved. It is great that it is immediate payment.
This review is about item#37561036.

Related Products