Buy more than* S$200* and get FREE SHIPPING

Underfloor Inspection Door, Barless

4.83 (6)
Caution
Flooring material with 15mm thickness can be used as it is, but for material less than 15mm thick, please adjust thickness to 15mm with pasting. Comes with reinforcing material for inner frame, please make sure to install on floor material suitable for i
Purpose
For indoor use
Finishing Material
Made of Aluminum / anodized finishing
Set Contents
ROTATING HANDLE X 1SET, REINFORCEMENT x 1 BOTTLE, PRA RECEIVER x 4 PIECES, INNER FRAME FLOOR RETAINER MATERIALS x 4, INNER FRAME X 1, OUTTER FRAME X 1
...see all>
Product Options
ADD TO CART
Frame Dimensions (mm) Opening Dimension (mm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frame Dimensions (mm) Opening Dimension (mm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
( flooring material) 439 x 439 460x460 460 angles Light bronze 1PC 1 FH460B 37561097 48.55 SGD
In stock
(flooring material) 585 x 585 606x606 606 angles Light bronze 1PC 1 FH606B 37561106 60.10 SGD
In stock
( flooring material) 439 x 439 460x460 460 angles Silver 1PC 1 FH460S 37561115 48.55 SGD
In stock
(flooring material) 585 x 585 606x606 606 angles Silver 1PC 1 FH606S 37561124 60.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
For termites removal work and floor inspection.
5
From Japan
On 2017-05-16 07:50:22
At this time, there was a request for exterminating termites. There is no entrance to the floor, reminiscent of Monotaro and immediately purchased. I installed it. Working labor · I like what seems to be packing of patents.
This review is about item#37561106.
Underfloor inspection
5
From Japan
On 2016-08-01 18:51:32
It was easier to attach than the previous ones.
This review is about item#37561097.
Underfloor inspection
5
From Japan
On 2013-08-07 20:48:28
The color is good, the aperture size is also good.
This review is about item#37561106.
Because it was renovated from tatami floor to flooring
4
From Japan
On 2013-06-12 14:29:52
Even amateurs were able to do just fine.
This review is about item#37561097.
Under floor inspection port
5
From Japan
On 2013-05-30 22:18:56
I tried constructing my home to see the reviews of the professionals. Construction was certainly easier as long as a hole was opened in the floor so that it fits within the specified dimensions. Since the trimmed floor material was thicker than the setting used in the frame, we separately purchased the board with the home center and assembled it. I think the texture is also good.
This review is about item#37561106.
We installed it on the washroom floor with renovation
5
From Japan
On 2012-07-11 23:54:42
I am carpent for a long time, but this is the first floor inspection hole with good workability. I tried to buy it because it is "sailless", but since the foundation to be installed under the frame is unnecessary, the construction is surprisingly fast. And above all, the method of attaching the rotary handle was a surprise. Just drill two holes at the two ends of the handle with a 20 mm wood drill! It is! Chisel is not necessary. Please try using everyone. It's impressive!
This review is about item#37561115.

Related Products