Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air Tight Underfloor Inspection Door

4.33 (3)
Caution
Flooring material with 15mm thickness can be used as it is, but for material less than 15mm thick, please adjust thickness to 15mm with pasting. Comes with reinforcing material for inner frame, please make sure to install on floor material suitable for i
Purpose
For indoor use
Finishing Material
Made of Aluminum / anodized finishing
...see all>
Product Options
ADD TO CART
Frame Dimensions (mm) Opening Dimension (mm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frame Dimensions (mm) Opening Dimension (mm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
( flooring material) 436 x 436 460x460 460 angles Bronze 1PC 1 FK460B 37561133 65.99 SGD
Shipped after 2018-05-01
(flooring material) 582 x 582 606x606 606 angles Bronze 1PC 1 FK606B 37561142 80.99 SGD
Shipped after 2018-05-01
( flooring material) 436 x 436 460x460 460 angles Silver 1PC 1 FK460S 37561151 69.99 SGD
Shipped after 2018-05-01
(flooring material) 582 x 582 606x606 606 angles Silver 1PC 1 FK606S 37561167 80.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Inspection / cleaning under the floor
5
From Japan
On 2017-10-11 16:49:09
We used it for renovation of the floor surface. In the conventional frame, since gaps existed, a draft wind enters in winter, and garbage collects in the gap, so it was occasionally cleaning. This product is safe because there is no gap. There was no airtight ceremony in home centers and dealer shops. As a result of survey, I bought it from Monotaro.
This review is about item#37561142.
During remodeling
3
From Japan
On 2015-11-26 10:05:58
The part to take is sorry for the place of plastic! It deteriorates and the parts become necessary after years. At that time the part, do you fulfill?
This review is about item#37561151.
For checking under the floor under the home water
5
From Japan
On 2013-04-16 12:02:55
Installation is not yet so there is no use impression, but the product itself is satisfied with low price in addition to some sense of quality.
This review is about item#37561133.

Related Products