Buy more than* S$200* and get FREE SHIPPING

Underfloor Storage Sheds

3.67 (3)
Caution
Please use 21mm flooring material if using flooring finishes as insufficient strength may result. When attaching storage boxes, make sure to place mortar or sandbags to make sure the bottom of the storage box can be received. Please do not store the f
Purpose
For indoor walk
Lid Material Cutting Dimensions
597
Storage Capacity (L)
110
Dimensions W4 (mm)
620
Dimensions W3 (mm)
609
Dimensions W2(mm)
634
Dimensions W1(mm)
560
Weight (kg)
(Resistant storage) 75
Specification
Reinforcement 2 piece
...see all>
Product Options
ADD TO CART
Load Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.6KN/m2(360kg/m2) Silver 1PC 1 PKT60S 37561316 -
Discontinued
[x]
3.6KN/m2(360kg/m2) Stain Color 1PC 1 PKT60N 37561325 -
Discontinued
[x]
3.6KN/m<sup>2</sup>(360kg/m<sup>2</sup>) Bronze 1PC 1 PKT60B 37561307 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Renovation
5
From Japan
On 2016-03-16 18:40:54
I purchase it at the time of one discount.
This review is about item#37561316.
Not available
1
From Japan
On 2014-01-18 10:53:16
Although it is indicated as having a floor thickness of up to 21 mm, it was for 15 mm, as a result I found it for 21 mm but this product has become useless orders.
This review is about item#37561307.
Increase storage location
5
From Japan
On 2013-01-30 17:14:39
Although it installed doubles as an underfloor inspection opening in the increased floor area, it was able to be installed relatively easily.
This review is about item#37561307.

Related Products