Buy more than* S$200* and get FREE SHIPPING

JUNRON UH Polyurethane Tube 5m

Fluid
Air
Operating Temperature Range (deg C)
-20 to +60
Length (m)
5
Color
Black
...see all>
Product Options
ADD TO CART
Tubes Outside Diameter x Inside Diameter (mm) Burst Pressure (MPa[kgf/cm2]) Minimum Bending Radius (mm) Maximum Working Pressure (MPa [kgf/cm2]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tubes Outside Diameter x Inside Diameter (mm) Burst Pressure (MPa[kgf/cm2]) Minimum Bending Radius (mm) Maximum Working Pressure (MPa [kgf/cm2]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4x2.5 2.9(30)(23deg C) 10 <0.68(<7)(23deg C) 1Roll 1 UH 30-04 4X2.5 37562077 4.99 SGD
Shipped after 2018-01-24
6x4 2.7(28)(23deg C) 14 <0.68(<7)(23deg C) 1Roll 1 UH 30-06 6X4 37562086 7.99 SGD
In stock
12x8 2.7(28)(23deg C) 28 <0.68(<7)(23deg C) 1Roll 1 UH 30-12 12X8 37562113 31.99 SGD
In stock
10x6.5 2.7(28)(23deg C) 22 <0.68(<7)(23deg C) 1Roll 1 UH 30-10 10X6.5 37562104 26.99 SGD
In stock
8x5 2.9 (30) (23 deg C) 16 <0.68 (<7) (23 deg C) 1Roll 1 UH 30-08 8X5 37562095 17.99 SGD
In stock
ADD TO CART

Related Products