Buy more than* S$200* and get FREE SHIPPING

SDS-max Bit SpeedX

5.00 (2)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Edge Type Effective Length (mm) Blade Diameter (phi mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Edge Type Effective Length (mm) Blade Diameter (phi mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0235 4 cutter 200 25.0 320 378-5416 1PC 1 MAX 250 320SX 37567302 139.99 SGD
Shipped after 2018-06-04
- 4 cutter 400 30.0 520 - 1PC 1 MAX 300 520SX 37567485 209.99 SGD
Shipped after 2018-06-04
- 4 cutter 400 35.0 520 - 1PC 1 MAX 350 520SX 37567503 229.99 SGD
Shipped after 2018-06-04
- 2 Cutter 200 12.0 340 - 1PC 1 MAX 120 340SX 37567171 42.99 SGD
Shipped after 2018-05-31
- 2 Cutter 800 14.0 940 - 1PC 1 MAX 140 940SX 37567564 219.99 SGD
Shipped after 2018-06-04
- 4 cutter 1200 16.0 1340 - 1PC 1 MAX 160 1340SX 37567643 269.99 SGD
Shipped after 2018-06-04
- 4 cutter 1200 18.0 1340 - 1PC 1 MAX 180 1340SX 37567652 289.99 SGD
Shipped after 2018-06-04
- 4 cutter 400 38.0 520 - 1PC 1 MAX 380 520SX 37567512 249.99 SGD
Shipped after 2018-06-04
- 4 cutter 400 40.0 520 - 1PC 1 MAX 400 520SX 37567521 299.99 SGD
Shipped after 2018-06-04
- 4 cutter 400 20.0 520 - 1PC 1 MAX 200 520SX 37567424 139.99 SGD
Shipped after 2018-06-04
- 4 cutter 800 20.0 920 - 1PC 1 MAX 200 920SX 37567591 269.99 SGD
Shipped after 2018-06-04
- 4 cutter 400 25.0 520 - 1PC 1 MAX 250 520SX 37567451 159.99 SGD
Shipped after 2018-06-04
- 4 cutter 800 25.0 920 - 1PC 1 MAX 250 920SX 37567616 299.99 SGD
Shipped after 2018-06-04
- 2 Cutter 200 15.0 340 - 1PC 1 MAX 150 340SX 37567223 60.99 SGD
Shipped after 2018-06-04
- 4 cutter 400 18.0 540 - 1PC 1 MAX 180 540SX 37567406 119.99 SGD
Shipped after 2018-06-04
- 4 cutter 1200 20.0 1320 - 1PC 1 MAX 200 1320SX 37567661 299.99 SGD
Shipped after 2018-06-04
- 4 cutter 1200 22.0 1320 - 1PC 1 MAX 220 1320SX 37567677 369.99 SGD
Shipped after 2018-06-04
1-0235 4 cutter 200 28.0 320 378-5432 1PC 1 MAX 280 320SX 37567327 159.99 SGD
Shipped after 2018-06-04
- 4 cutter 400 28.0 520 - 1PC 1 MAX 280 520SX 37567476 169.99 SGD
Shipped after 2018-06-04
- 2 Cutter 400 14.0 540 - 1PC 1 MAX 140 540SX 37567363 88.99 SGD
Shipped after 2018-06-04
- 4 cutter 400 16.0 540 - 1PC 1 MAX 160 540SX 37567381 119.99 SGD
Shipped after 2018-06-04
1-0235 4 cutter 200 17.0 340 378-5351 1PC 1 MAX 170 340SX 37567241 97.99 SGD
Shipped after 2018-05-28
- 4 cutter 800 18.0 940 - 1PC 1 MAX 180 940SX 37567582 279.99 SGD
Shipped after 2018-06-04
1-0235 4 cutter 200 32.0 320 378-5441 1PC 1 MAX 320 320SX 37567345 209.99 SGD
Shipped after 2018-06-04
- 4 cutter 800 32.0 920 - 1PC 1 MAX 320 920SX 37567634 429.99 SGD
Shipped after 2018-06-04
- 2 Cutter 200 14.0 340 - 1PC 1 MAX 140 340SX 37567205 82.99 SGD
Shipped after 2018-06-04
- 4 cutter 800 16.0 940 - 1PC 1 MAX 160 940SX 37567573 279.99 SGD
Shipped after 2018-06-04
1-0235 4 cutter 200 18.0 340 378-5360 1PC 1 MAX 180 340SX 37567257 80.99 SGD
Shipped after 2018-05-28
- 4 cutter 400 22.0 520 - 1PC 1 MAX 220 520SX 37567433 139.99 SGD
Shipped after 2018-06-04
- 4 cutter 800 28.0 920 - 1PC 1 MAX 280 920SX 37567625 379.99 SGD
Shipped after 2018-06-04
- 4 cutter 1200 32.0 1320 - 1PC 1 MAX 320 1320SX 37567704 499.99 SGD
Shipped after 2018-06-04
- 4 cutter 200 19 320 - 1PC 1 MAX 190 320SX 37567266 85.99 SGD
Shipped after 2018-05-28
1-0235 2 cutter 200 10.5 340 378-5301 1PC 1 MAX 105 340SX 37567162 42.99 SGD
Shipped after 2018-05-28
- 2 Cutter 800 12.0 940 - 1PC 1 MAX 120 940SX 37567555 209.99 SGD
Shipped after 2018-06-04
- 4 cutter 400 17.0 540 - 1PC 1 MAX 170 540SX 37567397 139.99 SGD
Shipped after 2018-06-04
1-0235 4 cutter 200 20.0 320 378-5386 1PC 1 MAX 200 320SX 37567275 109.99 SGD
Shipped after 2018-06-04
1-0235 4 cutter 200 26.0 320 378-5424 1PC 1 MAX 260 320SX 37567311 149.99 SGD
Shipped after 2018-06-04
- 4 cutter 1200 28.0 1320 - 1PC 1 MAX 280 1320SX 37567695 429.99 SGD
Shipped after 2018-06-04
- 2 Cutter 400 12.0 540 - 1PC 1 MAX 120 540SX 37567354 83.99 SGD
Shipped after 2018-06-04
1-0235 2 Cutter 200 12.5 340 378-5319 1PC 1 MAX 125 340SX 37567187 60.99 SGD
Shipped after 2018-06-04
- 2 Cutter 400 15.0 540 - 1PC 1 MAX 150 540SX 37567372 119.99 SGD
Shipped after 2018-06-04
- 4 cutter 400 19.0 520 - 1PC 1 MAX 190 520SX 37567415 119.99 SGD
Shipped after 2018-06-04
1-0235 4 cutter 200 22.0 320 378-5394 1PC 1 MAX 220 320SX 37567284 119.99 SGD
Shipped after 2018-06-04
- 4 cutter 800 22.0 920 - 1PC 1 MAX 220 920SX 37567607 299.99 SGD
Shipped after 2018-06-04
1-0235 4 cutter 200 24.0 320 378-5408 1PC 1 MAX 240 320SX 37567293 119.99 SGD
Shipped after 2018-06-04
- 4 cutter 400 24.0 520 - 1PC 1 MAX 240 520SX 37567442 159.99 SGD
Shipped after 2018-06-04
- 4 cutter 1200 25.0 1320 - 1PC 1 MAX 250 1320SX 37567686 419.99 SGD
Shipped after 2018-06-04
- 4 cutter 400 26.0 520 - 1PC 1 MAX 260 520SX 37567467 169.99 SGD
Shipped after 2018-06-04
- 4 cutter 200 30.0 320 - 1PC 1 MAX 300 320SX 37567336 169.99 SGD
Shipped after 2018-06-04
- 4 cutter 400 32.0 520 - 1PC 1 MAX 320 520SX 37567494 219.99 SGD
Shipped after 2018-06-04
- 4 cutter 400 45.0 520 - 1PC 1 MAX 450 520SX 37567537 369.99 SGD
Shipped after 2018-06-04
- 4 cutter 400 52.0 520 - 1PC 1 MAX 520 520SX 37567546 469.99 SGD
Shipped after 2018-06-04
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling for the difference anchor
5
From Japan
On 2015-09-20 10:50:06
Excellent sharpness Work efficiency is good
This review is about item#37567485.
Scraping work
5
From Japan
On 2014-12-09 09:30:16
It is more durable making us do more than expected. I bought it by mistake as SDS shank originally but accidentally resulted in a good usability result. Please pay attention to caliber mistake and buy it.
This review is about item#37567187.

Related Products