Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

JUNRON UH Polyurethane Tube 10m

Operating Temperature Range (deg C)
-20 to +60
Length (m)
10
Color
Black
...see all>
Product Options
ADD TO CART
Fluid Minimum Bending Radius (mm) Tubes Outside Diameter x Inside Diameter (mm) Burst Pressure (MPa[kgf/cm2]) Maximum Working Pressure (MPa [kgf/cm2]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Minimum Bending Radius (mm) Tubes Outside Diameter x Inside Diameter (mm) Burst Pressure (MPa[kgf/cm2]) Maximum Working Pressure (MPa [kgf/cm2]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 4x2.5 2.9(30)(23deg C) <0.68(<7)(23deg C) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 UH 30-04 4X2.5 37562122 8.99 SGD
Shipped after 2018-06-29
Air 14 6x4 2.7 (28) (23 deg C) <0.68 (<7) (23 deg C)   1Roll 1 UH 30-06 6X4 37562131 17.99 SGD
In stock
- 28 12x8 2.7(28)(23deg C) <0.68(<7)(23deg C)   1Roll 1 UH 30-12 12X8 37562165 109.99 SGD
Shipped after 2018-06-29
- 22 10x6.5 2.7(28)(23deg C) <0.68(<7)(23deg C)   1Roll 1 UH 30-10 10X6.5 37562156 59.99 SGD
In stock
- - 8x5 2.9(30)(23deg C) <0.68(<7)(23deg C)   1Roll 1 UH 30-08 8X5 37562147 32.99 SGD
In stock
ADD TO CART

Related Products