Buy more than* S$200* and get FREE SHIPPING

Soft PU Tube

Purpose
Pneumatic tool tube, fluid element tube, chemical plant pneumatic tube
Maximum Working Pressure (MPa [kgf/cm2])
<0.68(<7)(23deg C)
Operating Temperature Range (deg C)
-20 to +60
Length (m)
20
Color
Black
...see all>
Product Options
ADD TO CART
Minimum Bending Radius (mm) Tubes Outside Diameter x Inside Diameter (mm) Burst Pressure (MPa[kgf/cm2]) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Bending Radius (mm) Tubes Outside Diameter x Inside Diameter (mm) Burst Pressure (MPa[kgf/cm2]) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 6x4 2.7(28)(23deg C) Air 1Roll 1 UH 30-06 6X4 37562183 29.99 SGD
In stock
22 10x6.5 2.7(28)(23deg C) - 1Roll 1 UH 30-10 10X6.5 37562201 91.99 SGD
In stock
28 12x8 2.7(28)(23deg C) - 1Roll 1 UH 30-12 12X8 37562217 129.99 SGD
Shipped after 2018-01-25
- 8x5 2.9(30)(23deg C) - 1Roll 1 UH 30-08 8X5 37562192 63.99 SGD
Shipped after 2018-01-25
- 4x2.5 2.9(30)(23deg C) - 1Roll 1 UH 30-04 4X2.5 37562174 21.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products