Buy more than* S$200* and get FREE SHIPPING

Soft PU Tube

5.00 (4)
Purpose
Pneumatic tool tube, fluid element tube, chemical plant pneumatic tube
Maximum Working Pressure (MPa [kgf/cm2])
<0.68(<7)(23deg C)
Operating Temperature Range (deg C)
-20 to +60
Length (m)
5
...see all>
Product Options
ADD TO CART
Fluid Minimum Bending Radius (mm) Tubes Outside Diameter x Inside Diameter (mm) Burst Pressure (MPa[kgf/cm2]) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Minimum Bending Radius (mm) Tubes Outside Diameter x Inside Diameter (mm) Burst Pressure (MPa[kgf/cm2]) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 4x2.5 2.9(30)(23deg C) Transparent 1Roll 1 UH 30-04 4X2.5 37562226 4.99 SGD
In stock
- - 8x5 2.9(30)(23deg C) Transparent 1Roll 1 UH 30-08 8X5 37562244 15.99 SGD
In stock
- 22 10x6.5 2.7(28)(23deg C) Transparent 1Roll 1 UH 30-10 10X6.5 37562253 24.99 SGD
In stock
- 28 12x8 2.7(28)(23deg C) Transparent 1Roll 1 UH 30-12 12X8 37562262 35.99 SGD
In stock
Air 14 6x4 2.7(28)(23deg C) Transparency 1Roll 1 UH 30-06 6X4 37562235 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Instead of a pressure-resistant tube in an aquarium tank
5
From Japan
On 2017-08-15 14:42:19
It was good because I got a lot cheaper than the home center. I also use it to make tanks and carbonated water.
This review is about item#37562235.
Gas
5
From Japan
On 2017-03-02 19:11:22
Good design and smooth operating!
This review is about item#37562235.
Air equipment
5
From Japan
On 2015-10-20 15:02:17
Hardness is just right.
This review is about item#37562235.
I bought it for replacing the harness line of wind surfing.
5
From Japan
On 2015-07-09 19:04:18
Both hardness and abrasion resistance are satisfied. I think that this material is also strong against aged deterioration so I am very grateful to purchase it.
This review is about item#37562262.

Related Products