Buy more than* S$200* and get FREE SHIPPING

Soft Nylon Tube

Purpose
For oil and pneumatic equipment, centralized lubrication equipment, coating equipment, chemical plant tubes
Burst Pressure (MPa[kgf/cm2])
6.1(63)(23deg C)
Maximum Working Pressure (MPa [kgf/cm2])
<1.4(<15)(23deg C)
Length (m)
10
...see all>
Product Options
ADD TO CART
Minimum Bending Radius (mm) Tubes Outside Diameter x Inside Diameter (mm) Operating Temperature Range (deg C) Color Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Bending Radius (mm) Tubes Outside Diameter x Inside Diameter (mm) Operating Temperature Range (deg C) Color Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
33 8x6 Air/-20 to +70Water Oil/0(-20) to +60 White - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AS1 70-08 8X6 37562637 22.99 SGD
Shipped after 2018-05-31
50 12x9 Air/-20 to +70Water Oil/0(-20) to +60 White -   1Roll 1 AS1 70-12 12X9 37562655 48.99 SGD
Shipped after 2018-06-01
- 4x3 Air/-20 to +70Water Oil/0(-20) to +60 White -   1Roll 1 AS1 70-04 4X3 37562612 8.99 SGD
In stock
41 10x7.5 Air/-20 to +70Water Oil/0(-20) to +60 White -   1Roll 1 AS1 70-10 10X7.5 37562646 31.99 SGD
In stock
65 16x12 Air/-20 to +70Water Oil/0(-20) to +60 White -   1Roll 1 AS1 70-16 16X12 37562664 119.99 SGD
Shipped after 2018-06-01
24 6x4.5 Air/-20 to +70 wateroil/0(-20)to+60 Milky white Air,water,oil *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AS1 70-06 6X4.5 37562621 15.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products