Buy more than* S$200* and get FREE SHIPPING

Soft Nylon Tube

3.00 (1)
Purpose
For oil and pneumatic equipment, centralized lubrication equipment, coating equipment, chemical plant tubes
Burst Pressure (MPa[kgf/cm2])
6.1(63)(23deg C)
Maximum Working Pressure (MPa [kgf/cm2])
<1.4(<15)(23deg C)
Length (m)
20
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Color Fluid Minimum Bending Radius (mm) Tubes Outside Diameter x Inside Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Color Fluid Minimum Bending Radius (mm) Tubes Outside Diameter x Inside Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air/-20 to +70Water Oil/0(-20) to +60 White - - 4x3 1Roll 1 AS1 70-04 4X3 37562673 21.99 SGD
Shipped after 2018-02-23
Air/-20 to +70Water Oil/0(-20) to +60 White - 33 8x6 1Roll 1 AS1 70-08 8X6 37562691 42.99 SGD
In stock
Air/-20 to +70Water Oil/0(-20) to +60 White - 41 10x7.5 1Roll 1 AS1 70-10 10X7.5 37562707 55.99 SGD
Shipped after 2018-02-23
Air/-20 to +70Water Oil/0(-20) to +60 White - 50 12x9 1Roll 1 AS1 70-12 12X9 37562716 82.99 SGD
Shipped after 2018-02-23
Air/-20 to +70Water Oil/0(-20) to +60 White - 65 16x12 1Roll 1 AS1 70-16 16X12 37562725 189.99 SGD
Shipped after 2018-02-23
Air/-20 to +70 wateroil/0(-20)to+60 Milky white Air,water,oil 24 6x4.5 1Roll 1 AS1 70-06 6X4.5 37562682 31.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Lubricating oil piping
3
From Japan
On 2017-03-05 16:47:19
If transparency is a little more, we can see the generation and entrance of air bubbles, but at present it is difficult to see, Junlon is not it?
This review is about item#37562682.

Related Products