Buy more than* S$200* and get FREE SHIPPING

Nylon Tube, Black, 5M

4.77 (13)
Caution
When using water, please keep surge pressure below maximum allowable working pressure. Ordinary tap water can be used. When water or heat medium is being used connected to the one-touch fitting, please always use the insert ring.
Vacuum Pressure (kPa)
-100
Fluid
Air, water
Maximum Working Pressure (MPa)
1.5 (when 20 deg C 65%RH)
Operating Temperature Range (deg C)
-15?90 (no freeze)
Length (m)
5
Color
Black
...see all>
Product Options
ADD TO CART
Mass (g/m) Mounting Dimensions (mm) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/m) Mounting Dimensions (mm) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 15 (Minimum) 10 4x2.5 1Roll 1 NA0425-5-B 37563154 4.99 SGD
Shipped after 2018-01-22
17 23 (Minimum) 15 6x4 1Roll 1 NA0640-5-B 37563163 7.99 SGD
Shipped after 2018-01-22
23 36 (Minimum) 24 8x6 1Roll 1 NA0860-5-B 37563172 11.99 SGD
Shipped after 2018-01-22
36 45 (Minimum) 30 10x7.5 1Roll 1 NA1075-5-B 37563181 16.99 SGD
Shipped after 2018-01-22
52 54 (Minimum) 36 12x9 1Roll 1 NA1290-5-B 37563197 26.99 SGD
Shipped after 2018-01-22
70 120 (Minimum) 80 16x13 1Roll 1 NA1613-5-B 37563206 42.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Purchased to spare.
5
From Japan
On 2017-10-15 11:04:59
Purchase because air leakage will occur because order code: 07320783 and order code: 87896356 are incompatible. The compatibility between the manufacturers is still better.
This review is about item#37563163.
In the work work
5
From Japan
On 2017-03-30 10:27:25
If you look at some of the machines' exhibits and make your own from too expensive, you can inexpensively have higher performance than that.
This review is about item#37563172.
As an air hose of a large truck.
4
From Japan
On 2017-03-24 09:13:19
It was nice to have this size because it was quite unusual. The goods themselves can be locked tightly and can be used without causing air leakage. I wish it had more variations of size because it did not enter so long this time.
This review is about item#37563206.
DIY. Making a gimmick for fishing gear
5
From Japan
On 2016-09-30 17:14:54
The item description was easy to understand and the item as per the image arrived and I felt happy.
This review is about item#37563154.
Used during painting work
5
From Japan
On 2016-09-30 16:16:34
I bought it to add a filter and a regulator to the compressor.
This review is about item#37563181.
Compressed air piping
5
From Japan
On 2016-08-08 21:12:54
It is very helpful because there are not 8 mm tubes inside.
This review is about item#37563172.
Repair parts of tire changer
5
From Japan
On 2016-05-11 13:08:44
There is no problem with accuracy!
This review is about item#37563172.
Cleaning water piping
3
From Japan
On 2015-08-18 15:57:34
It is easy to drill hole by drilling, it is suitable for one-touch fitting with moderate hardness and is easy to use. I think that it is still better if you can purchase from the minimum unit of about 3 m.
This review is about item#37563197.
Used for air suspension.
5
From Japan
On 2015-01-15 13:22:10
When ordering a nylon tube separately (3.000 yen or less), since the shipping fee is added, it is appreciated if you can ship by e-mail facilities.
This review is about item#37563172.
For instrumentation equipment operation air supply
5
From Japan
On 2014-09-06 09:26:45
Because it is rarely used diameter, it is good to be able to purchase in short units.
This review is about item#37563181.

Related Products