Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Length (m) Color Vacuum Pressure (kPa) Mass (g/m) Fluid Mounting Dimensions (mm) Minimum Bending Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Length (m) Color Vacuum Pressure (kPa) Mass (g/m) Fluid Mounting Dimensions (mm) Minimum Bending Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5(20deg C 65%RHtime) 16x13 -15 to 90(No freezing) 5 White -100 70 - 120(min) 80 1Roll 1 NA1613-5-W 37563276 43.99 SGD
In stock
(RHduring20degC65%)1.5 6x4 (Antifreeze)-15to90 5 Milky white -100 17 Air,water 23(minimum) 15 1Roll 1 NA0640-5-W 37563233 7.99 SGD
In stock
- - - - - - - - - - 1Roll 1 NA0425-5-W 37563224 4.99 SGD
In stock
(RHduring20degC65%)1.5 8x6 (Antifreeze)-15to90 5 Milky white -100 23 Air,water 36(minimum) 24 1Roll 1 NA0860-5-W 37563242 11.99 SGD
In stock
(RHduring20degC65%)1.5 12x9 (Antifreeze)-15to90 5 Milky white -100 52 Air,water 54(minimum) 36 1Roll 1 NA1290-5-W 37563267 26.99 SGD
In stock
(RHduring20degC65%)1.5 10x7.5 (Antifreeze)-15to90 5 Milky white -100 36 Air,water 45(minimum) 30 1Roll 1 NA1075-5-W 37563251 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Self-made beer server
5
From Japan
On 2017-04-17 08:03:56
I use it for my own beer server (for outdoor). Because I am selling it, I purchased it because it is necessary for a large amount.
This review is about item#37563251.
DIY
5
From Japan
On 2016-05-24 15:07:57
Good
This review is about item#37563233.
Drain hose
4
From Japan
On 2015-06-19 17:14:55
I connected to drain. Although it was a little hard it worked.
This review is about item#37563242.

Related Products