Buy more than* S$200* and get FREE SHIPPING

Soft Nylon Tube, Black, 5M

4.00 (3)
Vacuum Pressure (kPa)
-100
Length (m)
5
Color
Black
...see all>
Product Options
ADD TO CART
Mass (g/m) Fluid Mounting Dimensions (mm) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/m) Fluid Mounting Dimensions (mm) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36 Air,water,heatmediumoil 42(minimum) 30 (RHduring20degC65%)1.0 10x7.5 (Antifreeze)-15to90 1Roll 1 NB1075-5-B 37563321 15.99 SGD
In stock
17 Air,water,heatmediumoil 21(minimum) 14 (RHduring20degC65%)1.0 6x4 (Antifreeze)-15to90 1Roll 1 NB0640-5-B 37563303 6.99 SGD
In stock
52 Air,water,heatmediumoil 51(minimum) 34 (RHduring20degC65%)1.0 12x9 (Antifreeze)-15to90 1Roll 1 NB1290-5-B 37563337 21.99 SGD
In stock
9 Air,water,heatmediumoil 14(minimum) 9 (RHduring20degC65%)1.0 4x2.5 (Antifreeze)-15to90 1Roll 1 NB0425-5-B 37563294 4.99 SGD
In stock
23 Air, water, thermal oil 34 (Minimum) 25 1.0 (20 degreeC AT 65% RH) 8x6 -15?90 (no freeze) 1Roll 1 NB0860-5-B 37563312 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Gas pipe repair
4
From Japan
On 2016-07-12 19:50:10
Purchased for maker items. no problem
This review is about item#37563312.
Repair of air equipment.
5
From Japan
On 2014-06-16 14:30:52
I am satisfied with the product, but it will be too long to use by the individual.
This review is about item#37563294.
Oil line
3
From Japan
On 2014-01-13 14:37:31
I wish it had more elasticity
This review is about item#37563312.

Related Products