Buy more than* S$200* and get FREE SHIPPING

Soft Nylon Tube, Creamy White, 5M

5.00 (1)
...see all
Product Options
ADD TO CART
Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Length (m) Color Vacuum Pressure (kPa) Mass (g/m) Fluid Mounting Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Length (m) Color Vacuum Pressure (kPa) Mass (g/m) Fluid Mounting Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - 1Roll 1 NB1075-5-W 37563373 15.78 SGD
In stock
- - - - - - - - - - 1Roll 1 NB0425-5-W 37563346 4.98 SGD
In stock
14 (RHduring20degC65%)1.0 6x4 (Antifreeze)-15to90 5 Milky white -100 17 Air,water,heatmediumoil 21(minimum) 1Roll 1 NB0640-5-W 37563355 7.63 SGD
In stock
34 1.0(20deg C 65%RHtime) 12x9 -15 to 90(No freezing) 5 White -100 52 - 51(min) 1Roll 1 NB1290-5-W 37563382 24.21 SGD
In stock
25 1.0 (20 degreeC AT 65% RH) 8x6 -15?90 (no freeze) 5 Milky white -100 23 Air, water, thermal oil 34 (Minimum) 1Roll 1 NB0860-5-W 37563364 10.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Unity of chips bag
5
From Japan
On 2015-05-18 12:50:53
Is no perfect in price and delivery time for both. It is scheduled for continued purchase.
This review is about item#37563364.

Related Products