Buy more than* S$200* and get FREE SHIPPING

Transistor Small Transformer

4.93 (15)
...see all
Product Options
ADD TO CART
DC Resistance Dimension F (mm) Shape Dimension t (mm) Type Dimensions A (mm) Dimension d (mm) Dimension G(mm) Dimension H (mm) Dimensions I (mm) Dimensions L (mm) Dimensions s (mm) Output (W) Dimensions C (mm) Weight (g) Dimensions B (mm) Dimensions E (mm) Number of Rolls Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC Resistance Dimension F (mm) Shape Dimension t (mm) Type Dimensions A (mm) Dimension d (mm) Dimension G(mm) Dimension H (mm) Dimensions I (mm) Dimensions L (mm) Dimensions s (mm) Output (W) Dimensions C (mm) Weight (g) Dimensions B (mm) Dimensions E (mm) Number of Rolls Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Primary / secondary) 540ohm/1.25Kohm 4 CBL-12 lead 0.3 Output transformer 14.5 - 7.5 12 6 - - 0.02 14 6.5 13 2 1:02 6   1PC 1 ST-30 37563574 -
Discontinued
[x]
(Primary / secondary) 60ohm/0.62ohm 4 CB-19 lead 0.3 Output transformer 15.5 - 14 14 8 - - 0.2 16.5 13 20 2 12.0:1 6   1PC 1 ST-32 37563592 7.21 SGD
In stock
(Primary / secondary) 470ohm / 78ohm 4 CBL over 12 lead 0.3 Driver transformer 14.5 - 7.5 12 6 - - - 14 6.5 13 2 3.16: 1 6   1PC 1 ST-20 37563477 7.05 SGD
In stock
(Primary / secondary) 330ohm / 420ohm 4 CB over 19 pin 0.3 Driver transformer 15.5 - 14 14 8 - - - 16.5 13 20 2 0.042361111111 6   1PC 1 ST-78P 37563872 8.15 SGD
In stock
- 4 - 0.3 - 14.5 - 7.5 12 6 - - - 14 7 13 2 - 6   1pc 1 ST-10A 37563425 8.17 SGD
In stock
- 4 - 0.3 - 15.5 - 14 14 8 - - - 16.5 13 20 2 - 6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ST-14 37563452 14.46 SGD
Shipped after 2017-01-27
- 4 - 0.3 - 15.5 - 14 14 8 - - - 16.5 13 20 2 - 6   1pc 1 ST-21 37563486 8.64 SGD
In stock
- 4 - 0.3 - 15.5 - 14 14 8 - - - 16.5 13 20 2 - 6   1pc 1 ST-23 37563504 8.23 SGD
In stock
- 4 - 0.3 - 15.5 - 14 14 8 - - - 16.5 13 20 2 - 6   1pc 1 ST-26 37563531 8.80 SGD
In stock
- 4 - 0.3 - 15.5 - 14 14 8 - - 0.2 16.5 13 20 2 - 6   1pc 1 ST-32P 37563601 7.79 SGD
In stock
- 6.5 - 0.5 - 26.5 - 19.5 22.5 12 - - 0.7 25 59 29.5 5 - 12.5   1pc 1 ST-48 37563687 10.05 SGD
In stock
- 6.5 - 0.5 - 26.5 - 19.5 22.5 12 - - - 25 59 29.5 5 - 12.5   1pc 1 ST-52 37563705 9.57 SGD
Shipped after 2017-01-30
- - - 0.6 - 36 3.5x5.0 28 - - 52 60 3.0 34 149 43 - - 15.5   1pc 1 ST-60 37563757 15.75 SGD
In stock
- 4 - 0.3 - 15.5 - 14 14 8 - - - 16.5 14 20 2 - 6   1pc 1 ST-71P 37563802 7.79 SGD
In stock
- 4 - 0.3 - 15.5 - 14 14 8 - - - 16.5 14 20 2 - 6   1pc 1 ST-72 37563811 7.86 SGD
Shipped after 2017-01-30
- 4 - 0.3 - 15.5 - 14 14 8 - - - 16.5 13 20 2 - 6   1pc 1 ST-75 37563836 7.92 SGD
In stock
- 4 - 0.3 - 15.5 - 14 14 8 - - - 16.5 13 20 2 - 6   1pc 1 ST-75P 37563845 7.92 SGD
Shipped after 2017-01-30
- 4 - 0.3 - 15.5 - 14 14 8 - - - 16.5 13 20 2 - 6   1pc 1 ST-78 37563863 8.80 SGD
In stock
- 6.5 - 0.5 - 26.5 - 19.5 22.5 12 - - - 25 60 29.5 5 - 12.5   1pc 1 ST-79A 37563881 10.18 SGD
In stock
- 4 - 0.3 - 15.5 - 14 14 8 - - 0.2 16.5 14 20 2 - 6   1pc 1 ST-81 37563897 7.86 SGD
In stock
- 4 - 0.3 - 15.5 - 14 14 8 - - 0.2 16.5 14 20 2 - 6   1pc 1 ST-82 37563906 7.86 SGD
Shipped after 2017-01-30
- 4 - 0.3 - 15.5 - 14 14 8 - - 0.2 16.5 14 20 2 - 6   1pc 1 ST-83 37563915 7.86 SGD
Shipped after 2017-01-30
(Primary / secondary) 11.7ohm / 0.53ohm 6.5 CB over 28 lead 0.5 Output transformer 26.5 - 19.5 22.5 12 - - 0.7 25 59 29.5 5 4.87: 1 12.5   1PC 1 ST-41A 37563635 8.58 SGD
Shipped after 2017-01-30
(Primary / secondary) 51ohm / 55ohm 4 CB over 19 lead 0.3 Driver transformer 15.5 - 14 14 8 - - - 16.5 14 20 2 0.042361111111 6   1PC 1 ST-71 37563793 7.21 SGD
In stock
(Primary / secondary) 670ohm / 78ohm 4 CBL over 12 lead 0.3 Input transformer 14.5 - 7.5 12 6 - - - 14 7 13 2 4.49: 1 6   1PC 1 ST-11 37563434 7.49 SGD
In stock
(Primary / secondary) 1.27Kohm / 45ohm 4 CBL over 12 lead 0.3 Input transformer 14.5 - 7.5 12 6 - - - 14 7 13 2 10.1: 1 6   1PC 1 ST-12 37563443 8.51 SGD
In stock
(Primary / secondary) 1.6Kohm / 130ohm 4 CB over 19 lead 0.3 Driver transformer 15.5 - 14 14 8 - - - 16.5 13 20 2 3.13: 1 6   1PC 1 ST-27 37563547 8.15 SGD
Shipped after 2017-01-30
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
15 Customer Reviews
The reviews are automatic translation.
Electronic tools
5
From Japan
On 2016-10-29 21:35:45
It is the best of the transformer to the ground loop measures of voice signal
This review is about item#37563793.
Watching television
5
From Japan
On 2016-10-24 16:09:29
It was connected so that it can be output on both the external amplifier because the sound of the LCD TV was poor, but because the output is raised when the noise is noticeable a small amplifier of volume, was able to increase the output by sandwiching between this product It was. Price is also cheap, I am very happy that arrived early.
This review is about item#37563592.
Maintenance of the microphone
5
From Japan
On 2016-08-24 18:14:49
For output up of the microphone, it has incorporated as an input transformer. Its effect is now the best thing in what is satisfactory.
This review is about item#37563443.
You use the impedance conversion of the self-made AMP.
5
From Japan
On 2016-04-22 07:07:40
Is perfect Fuitto to the printed circuit board in a small size.
This review is about item#37563836.
Input amplifier
5
From Japan
On 2016-04-07 21:01:35
Satisfaction
This review is about item#37563425.
For the AUX input volume up
5
From Japan
On 2015-07-12 21:00:24
Two I bought for volume up when listening to music by connecting to the external input terminal of the car audio from Sumaho
This review is about item#37563592.
Used for intercom
5
From Japan
On 2015-05-21 16:17:35
It is very good. Stock will be saved if there is more.
This review is about item#37563592.
Impedance matching of the car navigation system and the PC speaker
5
From Japan
On 2015-03-10 20:19:30
Because voice of portable car navigation system is small and music is not a stereo, I was directly connected to the attempt to use in combination with a small PC speaker and earphone jack, it does not become larger as the noise from the PC speaker is expected to be sound worrisome so it was, we used this transformer as a matching transformer. A result, the noise volume can now be enough to ensure no.
This review is about item#37563477.
broadcast
5
From Japan
On 2015-02-22 20:55:16
This product, that it has used to change the impedance, there is no improvement or the like.
This review is about item#37563836.
Work
5
From Japan
On 2014-12-10 14:40:38
Because it is difficult to come by in the home improvement, thanks to the assortment
This review is about item#37563793.

Related Products