Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions E (mm) RoHS Directive Rated Current (A) Recommended Tightening Torque Range (N/m) Dimensions D (mm) Dimension G (phi mm) Dimensions A (mm) Dimension F Rated Voltage (V) Insulation Resistance (Mohm) Operating Temperature Range (deg C) DC Resistance (max) Weight (g) Dimensions C (mm) Specification Dimension G (phi mm) Dimensions B (mm) Derating Onset Temperature (deg C) Withstanding Voltage (V/sec) Leak Current Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) RoHS Directive Rated Current (A) Recommended Tightening Torque Range (N/m) Dimensions D (mm) Dimension G (phi mm) Dimensions A (mm) Dimension F Rated Voltage (V) Insulation Resistance (Mohm) Operating Temperature Range (deg C) DC Resistance (max) Weight (g) Dimensions C (mm) Specification Dimension G (phi mm) Dimensions B (mm) Derating Onset Temperature (deg C) Withstanding Voltage (V/sec) Leak Current Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
43 Correspondence 20 1.27 115 4.5 127 M4 250 100(DC500V/1min) -25 to +85 22mΩ 0.35 35 Standard type - 52 55 AC2500 / 60 (line-to-earth ground) Max1.0mA(250V/60Hz)   1PC 1 RSHN-2020 37565823 42.99 SGD
In stock
43 Correspondence 30 1.27 115 4.5 127 M4 250 100(DC500V/1min) -25 to +85 12mΩ 0.35 35 Standard type - 52 55 AC2500 / 60 (line-to-earth ground) Max1.0mA(250V/60Hz)   1PC 1 RSHN-2030 37565832 57.99 SGD
In stock
43 Correspondence - 1.27 115 4.5 127 M4 250 100(DC500V/1min) -25 to +85 35mΩ 0.35 35 Standard type - 52 55 AC2500 / 60 (line-to-earth ground) Max1.0mA(250V/60Hz)   1PC 1 RSHN-2016 37565814 36.99 SGD
In stock
43 Correspondence 3 1.27 86 4.5 98 M4 250 100(DC500V/1min) -25 to +85 350mΩ 0.19 35 Standard type - 52 55 AC2500 / 60 (line-to-earth ground) Max1.0mA(250V/60Hz)   1PC 1 RSHN-2003 37565787 28.99 SGD
In stock
43 Correspondence 6 1.27 86 4.5 98 M4 250 100(DC500V/1min) -25 to +85 140mΩ 0.24 35 Standard type - 52 55 AC2500 / 60 (line-to-earth ground) Max1.0mA(250V/60Hz)   1PC 1 RSHN-2006 37565796 28.99 SGD
In stock
43, 43 - 16, 16 1.27, 1.27 115, 115 4.5, 4.5 127, 127 M4, M4 250, 250 100(DC500V/1min), 100(DC500V/1min) -25-+85, -25-+85 35mohm, 35mohm 0.35, 0.35 35, 35 - - 52, 52 55, 55 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RSHN-2016LD 46734046 70.99 SGD
Shipped after 2018-09-05
43, 43 - 20, 20 1.27, 1.27 115, 115 4.5, 4.5 127, 127 M4, M4 250, 250 100(DC500V/1min), 100(DC500V/1min) -25-+85, -25-+85 22mohm, 22mohm 0.35, 0.35 35, 35 - - 52, 52 55, 55 - -   1pc 1 RSHN-2020D 46734055 69.99 SGD
Shipped after 2018-06-29
82, 82 - 60, 60 2.5, 2.5 254, 254 5.5, 5.5 272, 272 M5, M5 250, 250 100(DC500V/1min), 100(DC500V/1min) -25-+85, -25-+85 6mohm, 6mohm 1.40, 1.40 60, 60 - - 100, 100 55, 55 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RSHN-2060 46734134 339.99 SGD
Shipped after 2018-09-05
43, 43 - 6, 6 1.27, 1.27 86, 86 4.5, 4.5 98, 98 M4, M4 250, 250 100(DC500V/1min), 100(DC500V/1min) -25-+85, -25-+85 140mohm, 140mohm 0.24, 0.24 35, 35 - - 52, 52 55, 55 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RSHN-2006LD 46733985 50.99 SGD
Shipped after 2018-07-02
43, 43 - 10, 10 1.27, 1.27 86, 86 4.5, 4.5 98, 98 M4, M4 250, 250 100(DC500V/1min), 100(DC500V/1min) -25-+85, -25-+85 60mohm, 60mohm 0.24, 0.24 35, 35 - - 52, 52 55, 55 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RSHN-2010L 46734003 54.99 SGD
Shipped after 2018-09-05
82, 82 - 50, 50 2.5, 2.5 254, 254 5.5, 5.5 272, 272 M5, M5 250, 250 100(DC500V/1min), 100(DC500V/1min) -25-+85, -25-+85 8mohm, 8mohm 1.40, 1.40 60, 60 - - 100, 100 55, 55 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RSHN-2050 46734125 329.99 SGD
Shipped after 2018-09-05
43, 43 - 3, 3 1.27, 1.27 86, 86 4.5, 4.5 98, 98 M4, M4 250, 250 100(DC500V/1min), 100(DC500V/1min) -25-+85, -25-+85 350mohm, 350mohm 0.19, 0.19 35, 35 - - 52, 52 55, 55 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RSHN-2003L 46733942 43.99 SGD
Shipped after 2018-09-05
43, 43 - 6, 6 1.27, 1.27 86, 86 4.5, 4.5 98, 98 M4, M4 250, 250 100(DC500V/1min), 100(DC500V/1min) -25-+85, -25-+85 140mohm, 140mohm 0.24, 0.24 35, 35 - - 52, 52 55, 55 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RSHN-2006L 46733976 43.99 SGD
Shipped after 2018-09-05
43, 43 - 10, 10 1.27, 1.27 86, 86 4.5, 4.5 98, 98 M4, M4 250, 250 100(DC500V/1min), 100(DC500V/1min) -25-+85, -25-+85 60mohm, 60mohm 0.35, 0.35 35, 35 - - 52, 52 55, 55 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RSHN-2010LD 46734012 57.99 SGD
Shipped after 2018-09-05
43, 43 - 16, 16 1.27, 1.27 115, 115 4.5, 4.5 127, 127 M4, M4 250, 250 100(DC500V/1min), 100(DC500V/1min) -25-+85, -25-+85 35mohm, 35mohm 0.35, 0.35 35, 35 - - 52, 52 55, 55 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RSHN-2016L 46734037 57.99 SGD
Shipped after 2018-09-05
43, 43 - 20, 20 1.27, 1.27 115, 115 4.5, 4.5 127, 127 M4, M4 250, 250 100(DC500V/1min), 100(DC500V/1min) -25-+85, -25-+85 22mohm, 22mohm 0.35, 0.35 35, 35 - - 52, 52 55, 55 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RSHN-2020L 46734064 70.99 SGD
Shipped after 2018-09-05
43, 43 - 20, 20 1.27, 1.27 115, 115 4.5, 4.5 127, 127 M4, M4 250, 250 100(DC500V/1min), 100(DC500V/1min) -25-+85, -25-+85 22mohm, 22mohm 0.35, 0.35 35, 35 - - 52, 52 55, 55 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RSHN-2020LD 46734073 70.99 SGD
Shipped after 2018-09-05
43, 43 - 30, 30 1.27, 1.27 115, 115 4.5, 4.5 127, 127 M4, M4 250, 250 100(DC500V/1min), 100(DC500V/1min) -25-+85, -25-+85 12mohm, 12mohm 1.50, 1.50 35, 35 - - 52, 52 55, 55 - -   1pc 1 RSHN-2030D 46734082 84.99 SGD
Shipped after 2018-06-28
43, 43 - 30, 30 1.27, 1.27 115, 115 4.5, 4.5 127, 127 M4, M4 250, 250 100(DC500V/1min), 100(DC500V/1min) -25-+85, -25-+85 12mohm, 12mohm 0.35, 0.35 35, 35 - - 52, 52 55, 55 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RSHN-2030L 46734091 81.99 SGD
Shipped after 2018-09-05
82, 82 - 40, 40 2.5, 2.5 254, 254 5.5, 5.5 272, 272 M5, M5 250, 250 100(DC500V/1min), 100(DC500V/1min) -25-+85, -25-+85 10mohm, 10mohm 1.50, 1.50 60, 60 - - 100, 100 55, 55 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RSHN-2040 46734116 279.99 SGD
Shipped after 2018-07-09
43, 43 - 16, 16 1.27, 1.27 115, 115 4.5, 4.5 127, 127 M4, M4 250, 250 100(DC500V/1min), 100(DC500V/1min) -25-+85, -25-+85 35mohm, 35mohm 0.35, 0.35 35, 35 - - 52, 52 55, 55 - -   1pc 1 RSHN-2016D 46734021 62.99 SGD
Shipped after 2018-06-28
43, 43 - 3, 3 1.27, 1.27 86, 86 4.5, 4.5 98, 98 M4, M4 250, 250 100(DC500V/1min), 100(DC500V/1min) -25-+85, -25-+85 350mohm, 350mohm 0.19, 0.19 35, 35 - - 52, 52 55, 55 - -   1pc 1 RSHN-2003D 46733933 45.99 SGD
Shipped after 2018-06-26
43, 43 - 3, 3 1.27, 1.27 86, 86 4.5, 4.5 98, 98 M4, M4 250, 250 100(DC500V/1min), 100(DC500V/1min) -25-+85, -25-+85 350mohm, 350mohm 0.19, 0.19 35, 35 - - 52, 52 55, 55 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RSHN-2003LD 46733951 48.99 SGD
Shipped after 2018-09-05
43, 43 - 6, 6 1.27, 1.27 86, 86 4.5, 4.5 98, 98 M4, M4 250, 250 100(DC500V/1min), 100(DC500V/1min) -25-+85, -25-+85 140mohm, 140mohm 0.24, 0.24 35, 35 - - 52, 52 55, 55 - -   1pc 1 RSHN-2006D 46733967 34.99 SGD
In stock
43, 43 - 10, 10 1.27, 1.27 86, 86 4.5, 4.5 98, 98 M4, M4 250, 250 100(DC500V/1min), 100(DC500V/1min) -25-+85, -25-+85 60mohm, 60mohm 0.24, 0.24 35, 35 - - 52, 52 55, 55 - -   1pc 1 RSHN-2010D 46733994 40.99 SGD
Shipped after 2018-06-26
43, 43 - 30, 30 1.27, 1.27 115, 115 4.5, 4.5 127, 127 M4, M4 250, 250 100(DC500V/1min), 100(DC500V/1min) -25-+85, -25-+85 12mohm, 12mohm 1.50, 1.50 35, 35 - - 52, 52 55, 55 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RSHN-2030LD 46734107 84.99 SGD
Shipped after 2018-09-05
43 Correspondence 10 1.27 86 4.5 98 M4 250 100(DC500V/1min) -25 to +85 60mohm 0.24 35 Standard type 4.5 52 55 AC2500/60 (line-to-earth ground) Maximum 1.0mA (250V/60Hz)   1PC 1 RSHN-2010 37565805 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
11 Customer Reviews
The reviews are automatic translation.
Measures against noise of precision instruments
4
From Japan
On 2018-01-09 19:10:21
I felt it was expensive at the time of release, but recently prices fell down, and I think that if you buy it with 10% off campaign code input, you will have a high sense of cheapness. There is more reliability than the noise filter of other manufacturers so you can rest assured.
This review is about item#37565823.
Measures against noise of the generator
4
From Japan
On 2017-07-16 07:45:08
It was used as a countermeasure against noise from the generator in the 7 Mhz band of the amateur radio, it was considerably reduced.
This review is about item#37565805.
For power extraction of audio
5
From Japan
On 2017-06-17 18:02:01
With my ears I do not know the difference, probably it is good!
This review is about item#37565805.
For noise reduction of generator.
5
From Japan
On 2017-04-15 15:24:19
I bought a cheap power generator without China inverter and was threatened to break the precision equipment, but I thought that even if noise reduction is fulfilled, I bought it for the time being. I am satisfied with the performance as planned because it is a structure like an electromagnetic induction transformer from 100V to 100V.
This review is about item#37565814.
PC power supply and CNC for work
5
From Japan
On 2016-10-12 17:49:44
There were counting machines and various kinds of electronic equipment around the personal computer, and there was malfunction due to noise. There was no malfunction after installation.
This review is about item#37565823.
Electric wiring
5
From Japan
On 2016-07-29 17:19:58
Since it is a maker item, there is no problem in quality. Although the price is higher than buying it at a trading company, it is saved because it can purchase with a small number.
This review is about item#37565796.
Attach to power distribution box.
2
From Japan
On 2016-05-31 19:27:14
Because it is not measured with measuring instruments etc., I do not know the detailed numerical value, but I think that it is compact and good. I hope to reduce the noise from the power supply even in the future. Earth connected.
This review is about item#37565823.
Maritime radio
1
From Japan
On 2016-02-16 17:55:56
I used the DC-AC inverter because the noise interference with the maritime radio was used but there was no effect
This review is about item#37565805.
Curse of power
4
From Japan
On 2015-10-16 16:07:30
I am familiar and ordinary.
This review is about item#37565796.
Measures against power tap noise
4
From Japan
On 2014-08-23 09:27:38
Although the terminal is screwed type, it was designed so as not to come off when loosened and it was easy to work. However, because the terminal block cover will be disconnected immediately, it will also be directly connected with safety talks, so please change it to a one that is hard to come off.
This review is about item#37565805.

Related Products