Buy more than* S$200* and get FREE SHIPPING

Noise Filter RSMN

Recommended Tightening Torque Range (N/m)
1.27
Dimension G (phi mm)
4.5
Dimension F
M4
Insulation Resistance (Mohm)
100(DC500V/1min)
Dimensions C (mm)
35
Dimensions B (mm)
52
Derating Onset Temperature (deg C)
55
Dimensions E (mm)
43
Rated Voltage (V)
250
Operating Temperature Range (deg C)
-25-+85
...see all
Product Options
ADD TO CART
Withstanding Voltage (V/sec) RoHS Directive DC Resistance (max) Leak Current Rated Current (A) Dimensions D (mm) Dimensions A (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstanding Voltage (V/sec) RoHS Directive DC Resistance (max) Leak Current Rated Current (A) Dimensions D (mm) Dimensions A (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC2500 / 60 (inter-line ground) Correspondence 350mohm Maximum 1.0mA (250V / 60Hz) 3 86 98 190 1PC 1 RSMN-2003 37565841 41.30 SGD
In stock
- - 140mohm - 6 86 98 240 1pc 1 RSMN-2006 37565857 42.03 SGD
In stock
- - 60mohm - 10 86 98 240 1pc 1 RSMN-2010 37565866 44.49 SGD
In stock
- - 35mohm - 16 115 127 350 1pc 1 RSMN-2016 37565875 49.92 SGD
In stock
ADD TO CART

Related Products