Buy more than* S$200* and get FREE SHIPPING

Noise Filter RTEN

Insulation Resistance (Mohm)
100(DC500V/1min)
Derating Onset Temperature (deg C)
50
Rated Voltage (V)
500
Operating Temperature Range (deg C)
-25-+85
...see all>
Product Options
ADD TO CART
Dimension H (mm) Dimension K(mm) Weight (g) DC Resistance (max) Withstanding Voltage (V/sec) Dimensions J (mm) Dimensions I (mm) RoHS Directive Dimensions C (mm) Dimensions H (phi mm) Dimensions B (mm) Dimensions E (mm) Specification Rated Current (A) Recommended Tightening Torque Range (N/m) Dimensions D (mm) Dimension G Dimensions A (mm) Dimension F Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Dimension K(mm) Weight (g) DC Resistance (max) Withstanding Voltage (V/sec) Dimensions J (mm) Dimensions I (mm) RoHS Directive Dimensions C (mm) Dimensions H (phi mm) Dimensions B (mm) Dimensions E (mm) Specification Rated Current (A) Recommended Tightening Torque Range (N/m) Dimensions D (mm) Dimension G Dimensions A (mm) Dimension F Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi4.5 - 1.10 10mohm - - - - 54 - 90 80 - 40 (M4)1.27/(M5)2.5 160 M4 170 M5 1pc 1 RTEN-5040 37565945 159.99 SGD
Shipped after 2018-04-25
phi4.5 - 0.36 60mohm - - - - 42 - 63 53 - 10 1.27 110 M4 120 M4 1pc 1 RTEN-5010 37565911 69.99 SGD
Shipped after 2018-04-27
- - 1.10 5mohm - - - - - - - - - 60 - - - - - 1pc 1 RTEN-5060 46734642 259.99 SGD
Shipped after 2018-04-25
- - 3.92 5mohm - - - - - - - - - 80 - - - - - 1pc 1 RTEN-5080 46734651 859.99 SGD
Shipped after 2018-07-09
- - 0.36 145mohm - - - - - - - - - 6 - - - - - 1pc 1 RTEN-5006D 46734597 84.99 SGD
Shipped after 2018-04-27
- - 6.50 3mohm - - - - - - - - - 150 - - - - - 1pc 1 RTEN-5150 46734676 1,259.99 SGD
Shipped after 2018-04-25
- - 8.30 1mohm - - - - - - - - - 300 - - - - - 1pc 1 RTEN-5300 46734703 2,059.99 SGD
Shipped after 2018-07-09
phi4.5 - 0.36 145mohm - - - - 42 - 63 53 - 6 1.27 110 M4 120 M4 1pc 1 RTEN-5006 37565902 63.99 SGD
Shipped after 2018-04-25
127 3.5 0.36 60mohm AC2500 / 60 (inter-line ground) 6 8.4 Correspondence 42 - 63 53 DIN rail mounting type 10 - 110 M4 120 M4 1PC 1 RTEN-5010D 37565927 70.99 SGD
Shipped after 2018-04-27
- - 0.56 13mohm - - - - - - - - - 30 - - - - - 1pc 1 RTEN-5030 46734615 78.99 SGD
Shipped after 2018-04-23
phi4.5 - 0.56 25mohm - - - - 42 - 70 60 - 20 1.27 130 M4 140 M4 1pc 1 RTEN-5020 37565936 71.99 SGD
Shipped after 2018-04-23
- - 0.56 25mohm - - - - - - - - - 20 - - - - - 1pc 1 RTEN-5020D 46734606 95.99 SGD
Shipped after 2018-04-25
- - 0.56 13mohm - - - - - - - - - 30 - - - - - 1pc 1 RTEN-5030D 46734624 109.99 SGD
Shipped after 2018-04-25
- - 1.10 7mohm - - - - - - - - - 50 - - - - - 1pc 1 RTEN-5050 46734633 179.99 SGD
Shipped after 2018-04-25
- - 4.20 4mohm - - - - - - - - - 100 - - - - - 1pc 1 RTEN-5100 46734667 929.99 SGD
Shipped after 2018-04-25
- - 9.20 2mohm - - - - - - - - - 200 - - - - - 1pc 1 RTEN-5200 46734685 2,059.99 SGD
Shipped after 2018-04-25
- - 8.70 1.5mohm - - - - - - - - - 250 - - - - - 1pc 1 RTEN-5250 46734694 1,949.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products