Buy more than* S$200* and get FREE SHIPPING

Noise Filter Mb Series

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
DC Resistance (max) Outer Dimensions (Width W x Height H x Depth D) (mm) Temperature rise Rated Current (A) Rated Voltage (V) Storage Humidity Range Storage Temperature Range (degree c) Weight (g) Operating Ambient Temperature (deg C) Operating Humidity Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC Resistance (max) Outer Dimensions (Width W x Height H x Depth D) (mm) Temperature rise Rated Current (A) Rated Voltage (V) Storage Humidity Range Storage Temperature Range (degree c) Weight (g) Operating Ambient Temperature (deg C) Operating Humidity Range Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20mΩ - 35deg Cmax. 30 Three-phase AC500 (50 / 60Hz) (Non-condensing) 10% to 95% RH -40 to +85 1800 -25 to +85 (Non-condensing) 30% to 95% RH 1PC 1 MB1330 37565534 -
Discontinued
[x]
30mΩ - 35deg Cmax. 20 Three-phase AC500 (50 / 60Hz) (Non-condensing) 10% to 95% RH -40 to +85 1800 -25 to +85 (Non-condensing) 30% to 95% RH 1PC 1 MB1320 37565525 -
Discontinued
[x]
20mΩ 151x35x52 40deg Cmax. 20 250 (Non-condensing) 10% to 95% RH -40 to +85 530 -25 to +85 (Non-condensing) 30% to 95% RH 1PC 1 MB1220 37565507 -
Discontinued
[x]
80mΩ - 35deg Cmax. - Three-phase AC500 (50 / 60Hz) (Non-condensing) 10% to 95% RH -40 to +85 1800 -25 to +85 (Non-condensing) 30% to 95% RH 1PC 1 MB1310 37565516 -
Discontinued
[x]
50mΩ 107x26x47 40deg Cmax. 10 250 (Non-condensing) 10% to 95% RH -40 to +85 220 -25 to +85 (Non-condensing) 30% to 95% RH 1PC 1 MB1210 37565491 -
Discontinued
[x]
140mohm 100x23.6x47 Max 40 degree c 6 AC250 10%?95%RH(with no condensation) -40 - +85 190 -25 - +85 30?95RH(with no condensation) 1PC 1 MB1206 37565482 -
Discontinued
[x]
ADD TO CART

Related Products