Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Output Fluctuation Rate (%) Operating Temperature (degree C) Functions Overcurrent Protection Storage Temperature (DegreeC) Output Voltage Range (V) Dimensions (Width W x Height H x Depth D) (mm) Input Voltage Range (V) Maximum Output Power (W) Output Type Rated Output Voltage (DC V) Input Curret (A) Output Current (A) Rated Input Voltage (V) Over-Voltage Protection Load Changes Ripple Noise (mVp-p) Weight (g) Rated Input Efficiency (%) Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output Fluctuation Rate (%) Operating Temperature (degree C) Functions Overcurrent Protection Storage Temperature (DegreeC) Output Voltage Range (V) Dimensions (Width W x Height H x Depth D) (mm) Input Voltage Range (V) Maximum Output Power (W) Output Type Rated Output Voltage (DC V) Input Curret (A) Output Current (A) Rated Input Voltage (V) Over-Voltage Protection Load Changes Ripple Noise (mVp-p) Weight (g) Rated Input Efficiency (%) Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 22.86x8.8x21.1 DC9.0 to 18 6 Single output 5 0.610 Max1.200 DC12 None Maximum 40mV (0 to 100% load) 40/120(Max) 5.8 82 -   1PC 1 CC6-1205SR-E 37564895 17.63 SGD
Shipped after 2017-03-02
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 22.86x8.8x21.1 DC36 to 76 6 2 Output +/-12/+/-15 0.145 Max0.250/0.200 DC48 None Maximum 600mV (0 to 100% load) 30/120(Max) 5.8 86 -   1PC 1 CC6-4812DR-E 37565035 17.63 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 11.4 to 15.0 22.86x8.8x21.1 DC36 to 76 6 Single output 12/15 0.145 Max0.500/0.400 DC48 None Maximum 100mV (0 to 100% load) 30/120(Max) 5.8 86 -   1PC 1 CC6-4812SR-E 37565053 17.63 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 22.86x8.5x21.1 DC36 to 76 6 Single output 5 0.154 Max1.200 DC48 None Maximum 40mV (0 to 100% load) 40/120(Max) 5.8 81 -   1PC 1 CC6-4805SF-E 37565001 17.63 SGD
Shipped after 2017-03-02
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 22.86x8.5x21.1 DC36 to 76 6 2 Output +/-12/+/-15 0.145 Max0.250/0.200 DC48 None Maximum 600mV (0 to 100% load) 30/120(Max) 5.8 86 -   1PC 1 CC6-4812DF-E 37565026 17.63 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 11.4 to 15.0 22.86x8.5x21.1 DC36 to 76 6 Single output 12/15 0.145 Max0.500/0.400 DC48 None Maximum 100mV (0 to 100% load) 30/120(Max) 5.8 86 -   1PC 1 CC6-4812SF-E 37565044 17.62 SGD
In stock
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 3.15 to 3.6 22.86x8.8x16.6 DC9.0 to 18 2.64 Single output 3.3 0.297 Max0.800 DC12 None Maximum 40mV (0 to 100% load) 40/120(Max) 4.5 74 -   1PC 1 CC3-1203SR-E 37564581 12.50 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 11.4 to 15.0 22.86x8.8x16.6 DC9.0 to 18 3 Single output 12/15 0.305 Max0.250/0.200 DC12 None Maximum 100mV (0 to 100% load) 30/120(Max) 4.5 82 -   1PC 1 CC3-1212SR-E 37564642 12.50 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 3.15 to 3.6 22.86x8.8x16.6 DC18 to 36 2.64 Single output 3.3 0.151 Max0.800 DC24 None Maximum 40mV (0 to 100% load) 40/120(Max) 4.5 73 -   1PC 1 CC3-2403SR-E 37564667 12.50 SGD
Shipped after 2017-03-29
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 22.86x8.5x16.6 DC9.0 to 18 3 Single output 5 0.316 Max0.600 DC12 None Maximum 40mV (0 to 100% load) 40/120(Max) 4.5 79 -   1PC 1 CC3-1205SF-E 37564597 12.50 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 3.15 to 3.6 22.86x8.5x16.6 DC36 to 76 2.64 Single output 3.3 0.075 Max0.800 DC48 None Maximum 40mV (0 to 100% load) 40/120(Max) 4.5 73 -   1PC 1 CC3-4803SF-E 37564737 12.50 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 3.15 to 3.6 35.56x8.8x22.6 DC9.0 to 18 8.25 Single output 3.3 0.318 Max2.500 DC12 None Maximum 40mV (0 to 100% load) 40/120(Max) 10 84 -   1PC 1 CC10-1203SR-E 37564283 25.74 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 35.56x8.8x22.6 DC36 to 76 - Single output 5 0.242 Max2.000 DC48 None Maximum 40mV (0 to 100% load) 40/120(Max) 10 86 -   1PC 1 CC10-4805SR-E 37564423 25.74 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 11.4 to 15.0 22.86x8.5x21.1 DC4.5 to 9.0 6 Single output 41988 1.463 Max0.500/0.400 DC5.0 None Maximum 100mV (0 to 100% load) 30/120(Max) 5.8 82 DIP type horizontal   1PC 1 CC6-0512SF-E 37564852 17.63 SGD
Shipped after 2017-03-02
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 22.86x8.5x21.1 DC9.0 to 18 6 2 Output +/-12/+/-15 0.588 Max0.250/0.200 DC12 None Maximum 600mV (0 to 100% load) 30/120(Max) 5.8 85 -   1PC 1 CC6-1212DF-E 37564904 17.63 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 22.86x8.5x21.1 DC18 to 36 6 Single output 5 0.309 Max1.200 DC24 None Maximum 40mV (0 to 100% load) 40/120(Max) 5.8 81 DIP type horizontal   1PC 1 CC6-2405SF-E 37564947 17.63 SGD
In stock
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 3.15 to 3.6 22.86x8.5x16.6 DC18 to 36 2.64 Single output 3.3 0.151 Max0.800 DC24 None Maximum 40mV (0 to 100% load) 40/120(Max) 4.5 73 -   1PC 1 CC3-2403SF-E 37564651 12.50 SGD
Shipped after 2017-03-29
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 11.4 to 15.0 22.86x8.8x16.6 DC4.5 to 9.0 3 Single output 12/15 0.732 Max0.250/0.200 DC5.0 None Maximum 100mV (0 to 100% load) 30/120(Max) 4.5 82 -   1PC 1 CC3-0512SR-E 37564563 12.50 SGD
Shipped after 2017-03-29
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 11.4 to 15.0 22.86x8.8x16.6 DC36 to 76 3 Single output 12/15 0.077 Max0.250/0.200 DC48 None Maximum 100mV (0 to 100% load) 30/120(Max) 4.5 81 -   1PC 1 CC3-4812SR-E 37564807 12.50 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 22.86x8.5x16.6 DC2.97 to 4.5 3.0 Single output 5 1.196 Max0.6 DC3.3 None Maximum 40mV (0 to 100% load) 120(Max) 4.5 76 -   1PC 1 CC3-0305SF-E 37564457 12.50 SGD
Shipped after 2017-03-02
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 22.86x8.5x16.6 DC2.97 to 4.5 3.0 2 Output +/-12/+/-15 1.151 Max0.125/0.1 DC3.3 None Maximum 600mV (0 to 100% load) 120(Max) 4.5 79 -   1PC 1 CC3-0312DF-E 37564475 12.50 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 22.86x8.5x16.6 DC4.5 to 9.0 3 Single output 5 0.779 Max0.600 DC5.0 None Maximum 40mV (0 to 100% load) 40/120(Max) 4.5 77 -   1PC 1 CC3-0505SF-E 37564511 12.50 SGD
Shipped after 2017-03-29
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 22.86x8.5x16.6 DC4.5 to 9.0 3 2 Output +/-12/+/-15 0.741 Max0.125/0.1 DC5.0 None Maximum 600mV (0 to 100% load) 30/120(Max) 4.5 81 -   1PC 1 CC3-0512DF-E 37564536 12.50 SGD
In stock
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 11.4 to 15.0 22.86x8.5x16.6 DC4.5 to 9.0 3 Single output 12/15 0.732 Max0.250/0.200 DC5.0 None Maximum 100mV (0 to 100% load) 30/120(Max) 4.5 82 -   1PC 1 CC3-0512SF-E 37564554 12.50 SGD
Shipped after 2017-03-29
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 3.15 to 3.6 22.86x8.5x16.6 DC9.0 to 18 2.64 Single output 3.3 0.297 Max0.800 DC12 None Maximum 40mV (0 to 100% load) 40/120(Max) 4.5 74 -   1PC 1 CC3-1203SF-E 37564572 12.50 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 35.56x8.8x22.6 DC4.5 to 9.0 - Single output 5 2.381 Max2.000 DC5.0 None Maximum 40mV (0 to 100% load) 40/120(Max) 10 84 -   1PC 1 CC10-0505SR-E 37564247 25.74 SGD
Shipped after 2017-03-29
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 3.15 to 3.6 22.86x8.8x21.1 DC18 to 36 3.96 Single output 3.3 0.214 Max1.200 DC24 None Maximum 40mV (0 to 100% load) 40/120(Max) 5.8 77 -   1PC 1 CC6-2403SR-E 37564931 17.63 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 22.86x8.8x21.1 DC18 to 36 6 Single output 5 0.309 Max1.200 DC24 None Maximum 40mV (0 to 100% load) 40/120(Max) 5.8 81 -   1PC 1 CC6-2405SR-E 37564956 17.63 SGD
Shipped after 2017-03-29
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 22.86x8.8x16.6 DC9.0 to 18 3 2 Output +/-12/+/-15 0.309 Max0.125/0.1 DC12 None Maximum 600mV (0 to 100% load) 30/120(Max) 4.5 81 -   1PC 1 CC3-1212DR-E 37564624 12.50 SGD
In stock
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 22.86x8.8x16.6 DC36 to 76 3 2 Output +/-12/+/-15 0.078 Max0.125/0.1 DC48 None Maximum 600mV (0 to 100% load) 30/120(Max) 4.5 80 -   1PC 1 CC3-4812DR-E 37564782 12.50 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 22.86x8.5x16.6 DC18 to 36 3 Single output 5 0.160 Max0.600 DC24 None Maximum 40mV (0 to 100% load) 40/120(Max) 4.5 78 -   1PC 1 CC3-2405SF-E 37564676 12.50 SGD
In stock
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 35.56x8.8x22.6 DC9.0 to 18 - Single output 5 0.969 Max2.000 DC12 None Maximum 40mV (0 to 100% load) 40/120(Max) 10 86 -   1PC 1 CC10-1205SR-E 37564301 25.74 SGD
Shipped after 2017-03-29
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 3.15 to 3.6 35.56x8.8x22.6 DC18 to 36 8.25 Single output 3.3 0.409 Max2.500 DC24 None Maximum 40mV (0 to 100% load) 40/120(Max) 10 84 -   1PC 1 CC10-2403SR-E 37564353 25.74 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 3.15 to 3.6 35.56x8.5x22.6 DC9.0 to 18 8.25 Single output 3.3 0.318 Max2.500 DC12 None Maximum 40mV (0 to 100% load) 40/120(Max) 10 84 -   1PC 1 CC10-1203SF-E 37564274 25.74 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 35.56x8.5x22.6 DC9.0 to 18 10 Single output 5 0.969 Max2.000 DC12 None Maximum 40mV (0 to 100% load) 40/120(Max) 10 86 DIP type horizontal   1PC 1 CC10-1205SF-E 37564292 25.74 SGD
In stock
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 11.4 to 15.0 35.56x8.5x22.6 DC9.0 to 18 - Single output 12/15 1.136 Max1.000/0.800 DC12 None Maximum 100mV (0 to 100% load) 30/120(Max) 10 88 -   1PC 1 CC10-1212SF-E 37564335 25.74 SGD
In stock
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 35.56x8.5x22.6 DC18 to 36 10.8 2 Output +/-12/+/-15 0.523 Max0.450/0.360 DC24 None Maximum 600mV (0 to 100% load) 30/120(Max) 10 86 DIP type horizontal   1PC 1 CC10-2412DF-E 37564387 25.74 SGD
In stock
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 16.51x8.8x16.6 DC4.5 to 9.0 1.5 Single output 5 0.390 Max0.300 DC5.0 None Maximum 40mV (0 to 100% load) 40/120(Max) 3.2 77 -   1PC 1 CC1R5-0505SR-E 37563976 10.87 SGD
Shipped after 2017-03-02
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 16.51x8.8x16.6 DC4.5 to 9.0 1.5 2 Output +/-12/+/-15 0.380 Max0.06/0.05 DC5.0 None Maximum 600mV (0 to 100% load) 30/120(Max) 3.2 79 -   1PC 1 CC1R5-0512DR-E 37563994 10.87 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 3.15 to 3.6 16.51x8.8x16.6 DC9.0 to 18 1.32 Single output 3.3 0.151 Max0.400 DC12 None Maximum 40mV (0 to 100% load) 40/120(Max) 3.2 73 -   1PC 1 CC1R5-1203SR-E 37564021 10.87 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 16.51x8.8x16.6 DC9.0 to 18 1.5 Single output 5 0.160 Max0.300 DC12 None Maximum 40mV (0 to 100% load) 40/120(Max) 3.2 78 -   1PC 1 CC1R5-1205SR-E 37564046 10.87 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 3.15 to 3.6 16.51x8.8x16.6 DC18 to 36 1.32 Single output 3.3 0.076 Max0.400 DC24 None Maximum 40mV (0 to 100% load) 40/120(Max) 3.2 72 -   1PC 1 CC1R5-2403SR-E 37564107 10.87 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 11.4 to 15.0 16.51x8.8x16.6 DC18 to 36 1.5 Single output 12/15 0.077 Max0.125/0.100 DC24 None Maximum 100mV (0 to 100% load) 30/120(Max) 3.2 81 -   1PC 1 CC1R5-2412SR-E 37564161 10.87 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 16.51x8.8x16.6 DC36 to 76 1.5 Single output 5 0.041 Max0.300 DC48 None Maximum 40mV (0 to 100% load) 40/120(Max) 3.2 76 -   1PC 1 CC1R5-4805SR-E 37564186 10.87 SGD
Shipped after 2017-04-10
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 11.4 to 15.0 16.51x8.5x16.6 DC36 to 76 1.5 Single output 12/15 0.039 Max0.125/0.100 DC48 None Maximum 100mV (0 to 100% load) 30/120(Max) 3.2 80 -   1PC 1 CC1R5-4812SF-E 37564213 10.87 SGD
Shipped after 2017-03-31
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 22.86x8.8x21.1 DC4.5 to 9.0 6 2 Output +/-12/+/-15 1.463 Max0.250/0.200 DC5.0 None Maximum 600mV (0 to 100% load) 30/120(Max) 5.8 82 -   1PC 1 CC6-0512DR-E 37564843 17.63 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 11.4 to 15.0 22.86x8.8x21.1 DC18 to 36 6 Single output 12/15 0.287 Max0.500/0.400 DC24 None Maximum 100mV (0 to 100% load) 30/120(Max) 5.8 87 -   1PC 1 CC6-2412SR-E 37564992 17.63 SGD
Shipped after 2017-03-29
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 22.86x8.8x21.1 DC36 to 76 6 Single output 5 0.154 Max1.200 DC48 None Maximum 40mV (0 to 100% load) 40/120(Max) 5.8 81 -   1PC 1 CC6-4805SR-E 37565017 17.63 SGD
Shipped after 2017-03-02
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 22.86x8.5x21.1 DC4.5 to 9.0 6 2 Output +/-12/+/-15 1.463 Max0.250/0.200 DC5.0 None Maximum 600mV (0 to 100% load) 30/120(Max) 5.8 82 -   1PC 1 CC6-0512DF-E 37564834 17.63 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 11.4 to 15.0 22.86x8.5x21.1 DC9.0 to 18 6 Single output 12/15 0.588 Max0.500/0.400 DC12 None Maximum 100mV (0 to 100% load) 30/120(Max) 5.8 85 -   1PC 1 CC6-1212SF-E 37564913 17.63 SGD
In stock
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 22.86x8.8x16.6 DC4.5 to 9.0 3 Single output 5 0.779 Max0.600 DC5.0 None Maximum 40mV (0 to 100% load) 40/120(Max) 4.5 77 -   1PC 1 CC3-0505SR-E 37564527 12.50 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 11.4 to 15.0 22.86x8.8x16.6 DC18 to 36 3 Single output 12/15 0.152 Max0.250/0.200 DC24 None Maximum 100mV (0 to 100% load) 30/120(Max) 4.5 82 -   1PC 1 CC3-2412SR-E 37564721 12.50 SGD
Shipped after 2017-03-29
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 3.15 to 3.6 22.86x8.8x16.6 DC36 to 76 2.64 Single output 3.3 0.075 Max0.800 DC48 None Maximum 40mV (0 to 100% load) 40/120(Max) 4.5 73 -   1PC 1 CC3-4803SR-E 37564746 12.50 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 22.86x8.8x16.6 DC36 to 76 3 Single output 5 0.079 Max0.600 DC48 None Maximum 40mV (0 to 100% load) 40/120(Max) 4.5 79 -   1PC 1 CC3-4805SR-E 37564764 12.50 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 11.4 to 15.0 22.86x8.5x16.6 DC36 to 76 3 Single output 12/15 0.077 Max0.250/0.200 DC48 None Maximum 100mV (0 to 100% load) 30/120(Max) 4.5 81 -   1PC 1 CC3-4812SF-E 37564791 12.50 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 35.56x8.5x22.6 DC18 to 36 - Single output 5 0.484 Max2.000 DC24 None Maximum 40mV (0 to 100% load) 40/120(Max) 10 86 -   1PC 1 CC10-2405SF-E 37564362 25.74 SGD
In stock
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 3.15 to 3.6 22.86x8.8x21.1 DC9.0 to 18 3.96 Single output 3.3 0.423 Max1.200 DC12 None Maximum 40mV (0 to 100% load) 40/120(Max) 5.8 78 -   1PC 1 CC6-1203SR-E 37564877 17.63 SGD
Shipped after 2017-03-02
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 22.86x8.8x21.1 DC18 to 36 6 2 Output +/-12/+/-15 0.291 Max0.250/0.200 DC24 None Maximum 600mV (0 to 100% load) 30/120(Max) 5.8 86 -   1PC 1 CC6-2412DR-E 37564974 17.63 SGD
Shipped after 2017-03-29
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 3.15 to 3.6 22.86x8.5x21.1 DC9.0 to 18 3.96 Single output 3.3 0.423 Max1.200 DC12 None Maximum 40mV (0 to 100% load) 40/120(Max) 5.8 78 -   1PC 1 CC6-1203SF-E 37564861 17.63 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 22.86x8.5x21.1 DC9.0 to 18 6 Single output 5 0.61 Max1.200 DC12 None Maximum 40mV (0 to 100% load) 40/120(Max) 5.8 82 DIP type horizontal   1PC 1 CC6-1205SF-E 37564886 17.63 SGD
In stock
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 3.15 to 3.6 22.86x8.5x21.1 DC18 to 36 3.96 Single output 3.3 0.214 Max1.200 DC24 None Maximum 40mV (0 to 100% load) 40/120(Max) 5.8 77 -   1PC 1 CC6-2403SF-E 37564922 17.63 SGD
Shipped after 2017-03-29
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 22.86x8.8x16.6 DC18 to 36 3 Single output 5 0.160 Max0.600 DC24 None Maximum 40mV (0 to 100% load) 40/120(Max) 4.5 78 -   1PC 1 CC3-2405SR-E 37564685 12.50 SGD
Shipped after 2017-04-05
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 22.86x8.8x16.6 DC18 to 36 3 2 Output +/-12/+/-15 0.154 Max0.125/0.1 DC24 None Maximum 600mV (0 to 100% load) 30/120(Max) 4.5 81 -   1PC 1 CC3-2412DR-E 37564703 12.50 SGD
Shipped after 2017-03-28
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 3.15 to 3.6 22.86x8.5x16.6 DC4.5 to 9.0 2.64 Single output 3.3 0.723 Max0.800 DC5.0 None Maximum 40mV (0 to 100% load) 40/120(Max) 4.5 73 -   1PC 1 CC3-0503SF-E 37564493 12.50 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 35.56x8.5x22.6 DC4.5 to 9.0 - Single output 5 2.381 Max2.000 DC5.0 None Maximum 40mV (0 to 100% load) 40/120(Max) 10 84 -   1PC 1 CC10-0505SF-E 37564231 25.74 SGD
In stock
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 35.56x8.5x22.6 DC9.0 to 18 10.8 2 Output +/-12/+/-15 1.047 Max0.450/0.360 DC12 None Maximum 600mV (0 to 100% load) 30/120(Max) 10 86 -   1PC 1 CC10-1212DF-E 37564317 25.74 SGD
Shipped after 2017-03-29
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 11.4 to 15.0 35.56x8.5x22.6 DC18 to 36 - Single output 12/15 0.575 Max1.000/0.800 DC24 None Maximum 100mV (0 to 100% load) 30/120(Max) 10 87 -   1PC 1 CC10-2412SF-E 37564405 25.74 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 35.56x8.5x22.6 DC36 to 76 - Single output 5 0.242 Max2.000 DC48 None Maximum 40mV (0 to 100% load) 40/120(Max) 10 86 -   1PC 1 CC10-4805SF-E 37564414 25.74 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 16.51x8.8x16.6 DC2.97 to 4.5 1.5 Single output 5 0.598 Max0.3 DC3.3 None Maximum 40mV (0 to 100% load) 120(Max) 3.2 76 -   1PC 1 CC1R5-0305SR-E 37563942 10.87 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 16.51x8.8x16.6 DC18 to 36 1.5 Single output 5 0.081 Max0.300 DC24 None Maximum 40mV (0 to 100% load) 40/120(Max) 3.2 77 -   1PC 1 CC1R5-2405SR-E 37564125 10.87 SGD
In stock
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 16.51x8.5x16.6 DC2.97 to 4.5 1.5 Single output 5 0.598 Max0.3 DC3.3 None Maximum 40mV (0 to 100% load) 120(Max) 3.2 76 DIP type horizontal   1PC 1 CC1R5-0305SF-E 37563933 10.87 SGD
In stock
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 16.51x8.5x16.6 DC9.0 to 18 1.5 Single output 5 0.160 Max0.300 DC12 None Maximum 40mV (0 to 100% load) 40/120(Max) 3.2 78 -   1PC 1 CC1R5-1205SF-E 37564037 10.87 SGD
In stock
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 16.51x8.5x16.6 DC36 to 76 1.5 Single output 5 0.041 Max0.300 DC48 None Maximum 40mV (0 to 100% load) 40/120(Max) 3.2 76 -   1PC 1 CC1R5-4805SF-E 37564177 10.87 SGD
Shipped after 2017-03-02
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 16.51x8.5x16.6 DC36 to 76 1.5 2 Output +/-12/+/-15 0.040 Max0.060/0.050 DC48 None Maximum 600mV (0 to 100% load) 30/120(Max) 3.2 79 -   1PC 1 CC1R5-4812DF-E 37564195 10.87 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 3.15 to 3.6 35.56x8.5x22.6 DC18 to 36 8.25 Single output 3.3 0.409 Max2.500 DC24 None Maximum 40mV (0 to 100% load) 40/120(Max) 10 84 -   1PC 1 CC10-2403SF-E 37564344 25.74 SGD
Shipped after 2017-03-02
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 22.86x8.8x16.6 DC2.97 to 4.5 3.0 2 Output +/-12/+/-15 1.151 Max0.125/0.1 DC3.3 None Maximum 600mV (0 to 100% load) 120(Max) 4.5 79 -   1PC 1 CC3-0312DR-E 37564484 12.50 SGD
Shipped after 2017-03-02
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 22.86x8.8x16.6 DC4.5 to 9.0 3 2 Output +/-12/+/-15 0.741 Max0.125/0.1 DC5.0 None Maximum 600mV (0 to 100% load) 30/120(Max) 4.5 81 -   1PC 1 CC3-0512DR-E 37564545 12.50 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 22.86x8.8x16.6 DC9.0 to 18 3 Single output 5 .0316 Max0.600 DC12 None Maximum 40mV (0 to 100% load) 40/120(Max) 4.5 79 -   1PC 1 CC3-1205SR-E 37564606 12.50 SGD
In stock
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 11.4 to 15.0 22.86x8.5x16.6 DC18 to 36 3 Single output 41988 0.152 Max0.250/0.200 DC24 None Maximum 100mV (0 to 100% load) 30/120(Max) 4.5 82 DIP type horizontal   1PC 1 CC3-2412SF-E 37564712 12.50 SGD
Shipped after 2017-03-29
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 22.86x8.5x16.6 DC36 to 76 3 2 Output +/-12/+/-15 0.078 Max0.125/0.1 DC48 None Maximum 600mV (0 to 100% load) 30/120(Max) 4.5 80 -   1PC 1 CC3-4812DF-E 37564773 12.50 SGD
Shipped after 2017-03-29
+5/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 None 37.55x7.0x32.1 DC18 to 36 - Single output 5 0.702 Max3.000 DC24 None Maximum 200mV (0 to 100% load) 40/120(Max) 12.5 89 -   1PC 1 CC15-2405SF-E 37564432 37.44 SGD
Shipped after 2017-03-02
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 16.51x8.5x16.6 DC2.97 to 4.5 1.44/1.5 2 Output +/-12/+/-15 0.559/0.583 Max0.06/0.05 DC3.3 None Maximum 600mV (0 to 100% load) 120(Max) 3.2 78 -   1PC 1 CC1R5-0312DF-E 37563951 10.87 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 16.51x8.5x16.6 DC4.5 to 9.0 1.5 Single output 5 0.390 Max0.300 DC5.0 None Maximum 40mV (0 to 100% load) 40/120(Max) 3.2 77 -   1PC 1 CC1R5-0505SF-E 37563967 10.87 SGD
In stock
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 3.15 to 3.6 16.51x8.5x16.6 DC9.0 to 18 1.32 Single output 3.3 0.151 Max0.400 DC12 None Maximum 40mV (0 to 100% load) 40/120(Max) 3.2 73 -   1PC 1 CC1R5-1203SF-E 37564012 10.87 SGD
Shipped after 2017-03-03
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 16.51x8.5x16.6 DC18 to 36 1.5 2 Output +/-12/+/-15 0.079 Max0.060/0.050 DC24 None Maximum 600mV (0 to 100% load) 30/120(Max) 3.2 79 -   1PC 1 CC1R5-2412DF-E 37564134 10.87 SGD
In stock
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 16.51x8.8x16.6 DC36 to 76 1.5 2 Output +/-12/+/-15 0.040 Max0.060/0.050 DC48 None Maximum 600mV (0 to 100% load) 30/120(Max) 3.2 79 -   1PC 1 CC1R5-4812DR-E 37564204 10.87 SGD
Shipped after 2017-03-02
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 16.51x8.5x16.6 DC9.0 to 18 1.5 2 Output +/-12/+/-15 0.154 Max0.060/0.050 DC12 None Maximum 600mV (0 to 100% load) 30/120(Max) 3.2 81 -   1PC 1 CC1R5-1212DF-E 37564055 10.87 SGD
In stock
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 22.86x8.5x21.1 DC4.5 to 9.0 5 Single output 5 1.266 Max1.000 DC5.0 None Maximum 40mV (0 to 100% load) 40/120(Max) 5.8 79 -   1PC 1 CC6-0505SF-E 37564816 17.63 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 11.4 to 15.0 22.86x8.5x21.1 DC18 to 36 6 Single output 12/15 0.287 Max0.500/0.400 DC24 None Maximum 100mV (0 to 100% load) 30/120(Max) 5.8 87 -   1PC 1 CC6-2412SF-E 37564983 17.63 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 3.15 to 3.6 22.86x8.8x16.6 DC4.5 to 9.0 2.64 Single output 3.3 0.723 Max0.800 DC5.0 None Maximum 40mV (0 to 100% load) 40/120(Max) 4.5 73 -   1PC 1 CC3-0503SR-E 37564502 12.50 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 22.86x8.5x16.6 DC36 to 76 3 Single output 5 0.079 Max0.600 DC48 None Maximum 40mV (0 to 100% load) 40/120(Max) 4.5 79 -   1PC 1 CC3-4805SF-E 37564755 12.50 SGD
Shipped after 2017-03-02
+5/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 None 37.55x7.5x32.1 DC18 to 36 - Single output 5 0.702 Max3.000 DC24 None Maximum 200mV (0 to 100% load) 40/120(Max) 12.5 89 -   1PC 1 CC15-2405SR-E 37564441 37.44 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 35.56x8.8x22.6 DC18 to 36 - Single output 5 0.484 Max2.000 DC24 None Maximum 40mV (0 to 100% load) 40/120(Max) 10 86 -   1PC 1 CC10-2405SR-E 37564371 25.74 SGD
Shipped after 2017-03-02
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 35.56x8.8x22.6 DC18 to 36 10.8 2 Output +/-12/+/-15 0.523 Max0.450/0.360 DC24 None Maximum 600mV (0 to 100% load) 30/120(Max) 10 86 -   1PC 1 CC10-2412DR-E 37564396 25.74 SGD
Shipped after 2017-03-02
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 35.56x8.5x22.6 DC4.5 to 9.0 9.6 2 Output +/-12/+/-15 2.313 Max0.400/0.320 DC5.0 None Maximum 600mV (0 to 100% load) 30/120(Max) 10 83 -   1PC 1 CC10-0512DF-E 37564256 25.74 SGD
Shipped after 2017-03-29
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 11.4 to 15.0 16.51x8.5x16.6 DC4.5 to 9.0 1.5 Single output 12/15 0.375 Max0.125/0.100 DC5.0 None Maximum 100mV (0 to 100% load) 30/120(Max) 3.2 80 -   1PC 1 CC1R5-0512SF-E 37564003 10.87 SGD
In stock
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 22.86x8.8x21.1 DC4.5 to 9.0 5 Single output 5 1.266 Max1.000 DC5.0 None Maximum 40mV (0 to 100% load) 40/120(Max) 5.8 79 -   1PC 1 CC6-0505SR-E 37564825 17.63 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 4.75 to 6.0 22.86x8.8x16.6 DC2.97 to 4.5 3.0 Single output 5 1.196 Max0.6 DC3.3 None Maximum 40mV (0 to 100% load) 120(Max) 4.5 76 -   1PC 1 CC3-0305SR-E 37564466 12.50 SGD
Shipped after 2017-03-02
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 22.86x8.5x16.6 DC9.0 to 18 3 2 Output +/-12/+/-15 0.309 Max0.125/0.1 DC12 None Maximum 600mV (0 to 100% load) 30/120(Max) 4.5 81 DIP type horizontal   1PC 1 CC3-1212DF-E 37564615 12.50 SGD
In stock
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 11.4 to 15.0 22.86x8.5x16.6 DC9.0 to 18 3 Single output 12/15 0.305 Max0.250/0.200 DC12 None Maximum 100mV (0 to 100% load) 30/120(Max) 4.5 82 -   1PC 1 CC3-1212SF-E 37564633 12.50 SGD
Shipped after 2017-03-29
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 22.86x8.5x16.6 DC18 to 36 3 2 Output +/-12/+/-15 0.154 Max0.125/0.1 DC24 None Maximum 600mV (0 to 100% load) 30/120(Max) 4.5 81 -   1PC 1 CC3-2412DF-E 37564694 12.50 SGD
Shipped after 2017-03-02
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 35.56x8.8x22.6 DC9.0 to 18 10.8 2 Output +/-12/+/-15 1.047 Max0.450/0.360 DC12 None Maximum 600mV (0 to 100% load) 30/120(Max) 10 86 -   1PC 1 CC10-1212DR-E 37564326 25.74 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 11.4 to 15.0 35.56x8.5x22.6 DC4.5 to 9.0 9.6 Single output 12/15 2.286 Max0.800/0.640 DC5.0 None Maximum 100mV (0 to 100% load) 30/120(Max) 10 84 -   1PC 1 CC10-0512SF-E 37564265 25.74 SGD
In stock
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 16.51x8.8x16.6 DC9.0 to 18 1.5 2 Output +/-12/+/-15 0.154 Max0.060/0.050 DC12 None Maximum 600mV (0 to 100% load) 30/120(Max) 3.2 81 -   1PC 1 CC1R5-1212DR-E 37564064 10.87 SGD
In stock
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 11.4 to 15.0 16.51x8.8x16.6 DC9.0 to 18 1.5 Single output 12/15 0.152 Max0.125/0.100 DC12 None Maximum 100mV (0 to 100% load) 30/120(Max) 3.2 82 -   1PC 1 CC1R5-1212SR-E 37564082 10.87 SGD
In stock
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 3.15 to 3.6 16.51x8.5x16.6 DC18 to 36 1.32 Single output 3.3 0.076 Max0.400 DC24 None Maximum 40mV (0 to 100% load) 40/120(Max) 3.2 72 -   1PC 1 CC1R5-2403SF-E 37564091 10.87 SGD
Shipped after 2017-03-02
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 11.4 to 15.0 16.51x8.5x16.6 DC18 to 36 1.5 Single output 12/15 0.077 Max0.125/0.100 DC24 None Maximum 100mV (0 to 100% load) 30/120(Max) 3.2 81 -   1PC 1 CC1R5-2412SF-E 37564152 10.70 SGD
In stock
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 16.51x8.8x16.6 DC18 to 36 1.5 2 Output +/-12/+/-15 0.079 Max0.060/0.050 DC24 None Maximum 600mV (0 to 100% load) 30/120(Max) 3.2 79 -   1PC 1 CC1R5-2412DR-E 37564143 10.87 SGD
In stock
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 11.4 to 15.0 16.51x8.8x16.6 DC36 to 76 1.5 Single output 12/15 0.039 Max0.125/0.100 DC48 None Maximum 100mV (0 to 100% load) 30/120(Max) 3.2 80 -   1PC 1 CC1R5-4812SR-E 37564222 10.87 SGD
Shipped after 2017-03-02
+/-5(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 +/-11.4 to +/-15.0 16.51x8.5x16.6 DC4.5 to 9.0 1.5 2 Output +/-12/+/-15 0.380 Max0.06/0.05 DC5.0 None Maximum 600mV (0 to 100% load) 30/120(Max) 3.2 79 -   1PC 1 CC1R5-0512DF-E 37563985 10.87 SGD
In stock
+/-3(Max) -40 to +85 Remote ON / OFF: available Yes -40 to +85 11.4 to 15.0 16.51x8.5x16.6 DC9.0 to 18 1.5 Single output 12/15 0.152 Max0.125/0.100 DC12 None Maximum 100mV (0 to 100% load) 30/120(Max) 3.2 82 -   1PC 1 CC1R5-1212SF-E 37564073 10.87 SGD
Shipped after 2017-03-02
+/- 3 (maximum) -40 to +85 : Yes Remote ON / OFF Yes -40 to +85 4.75 to 6.0 16.51x8.5x16.6 DC18 to 36 1.5 Single output 5 0.081 Maximum 0.300 DC24 None Maximum 40mV (0 to 100% load) 40/120 (maximum) 3.2 77 DIP type horizontal   1PC 1 CC1R5-2405SF-E 37564116 10.87 SGD
Shipped after 2017-03-29
- -40-+85 - - -40-+85 11.4-15.0 16.51x8.8x16.6 DC18-36 1.5 - 12/15 0.077 - DC24 - - - 3.2 81 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CC1R5-2412SR-E 47743797 10.87 SGD
In stock
+/-5 (Maximum) -40 - +85 REMOTE ON/OFF: Available Available -40 - +85 +/-11.4 - +/-15.0 22.86x8.5x21.1 DC18 - 36 6 2 (output) +/-12/+/-15 0.291 Maximum 0.250/0.200 DC24 None (Maximum) 600 mV (0-100% load) 30/120 (Maximum) 5.8 86 SIDE DIP TYPE   1PC 1 CC6-2412DF-E 37564965 17.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Because it was separate from convenient than to prepare dominate against the power.
5
From Japan
On 2015-06-19 23:21:55
The people who first buy wiring manual is thought that either convenient if they are brethren.
This review is about item#37564362.
For portable devices development
3
From Japan
On 2014-01-29 13:14:48
It compares the company of isolated DC-DC converter. For portable equipment it compares with other companies the efficiency, but the moment I feel somewhat inferior, but is still being evaluated.
This review is about item#37563985.

Related Products