Buy more than* S$200* and get FREE SHIPPING

Panel Cover Set for Light Trucks, Silver Line

4.09 (56)
...see all>
Product Options
ADD TO CART
Dimension (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31x24x23 (Torii) 36 1Set 1 1608 w.Lines (side Connector 2 pieces included) 37565972 65.99 SGD
Shipped after 2018-01-22
31x28x30 (TORII) phi 32 1Set 1 1610 no Lines (torii shape round shaped type) 37565981 65.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 35
4 star 7
3 star 5
2 star 2
1 star 7
Review Rating: 4.09
56 Customer Reviews
The reviews are automatic translation.
Attached to a light truck tilt
1
From Japan
On 2017-08-31 18:59:49
When opening the box, there is no double-sided tape for pasting and go straight to a nearby home center. The result was high shopping.
This review is about item#37565981.
For light tiger
1
From Japan
On 2017-07-28 13:26:04
Is the attached double-sided tape the lowest grade? I felt it was better not to use it. The adhesive surface on the cellophane side is peeled off with the cellophane and the body side stretches first, so it will be extremely hard to peel off. There is a similar post before, but it seems not improved. I should have bought a good look at product ratings, sorry
For light tiger
2
From Japan
On 2017-07-27 15:15:44
The quality of the attached double-sided tape was the worst thing. I peeled off with the adhesive surface sticking to the film and had a troublesome repositioning.
This review is about item#37565972.
Light truck panel cover
5
From Japan
On 2017-07-18 21:09:21
I think cost performance is high and I can withstand practical use enough.
This review is about item#37565972.
Use during mowing
5
From Japan
On 2017-05-23 21:41:09
I am satisfied because it was easy to paste. Since you did not have it originally, the year of the car will be new.
This review is about item#37565972.
Light tiger carrier
5
From Japan
On 2017-04-29 18:42:19
It is OK. The condition of fitting is good and the double-sided tape is also solid.
This review is about item#37565972.
Accent of the bedside aft
5
From Japan
On 2017-04-23 12:24:41
Even amateurs are easy to install and it is very hard.
This review is about item#37565972.
Used for hanging truck (S510p) H 29.3
5
From Japan
On 2017-04-10 17:10:19
Easy to install ◎ Looks ◎ Processing cuts with a little cutter Just a trie shape The actual car was horn but there was no problem with the circle.
This review is about item#37565981.
Light truck carrier protection
5
From Japan
On 2017-03-06 17:30:31
Although the size was large, I think it is better than not enough. It was easy to install.
This review is about item#37565972.
Used in transportation
5
From Japan
On 2017-01-14 18:10:15
I purchased the gate cover of the light tiger carrier, it is perfect for the gate, the plating line has a sense of quality, I am very satisfied.
This review is about item#37565972.

Related Products