Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Dino-Lite Basic

4.00 (1)
Caution
Close to object, it comes into focus in about 55 times and 200 times. To use other magnification, it's better to use holding tool like stand.
Purpose
Management of skin, scalp checks, various research, infrastructure checks, management of precision products, print checks, cutlery, examinations etc.
Interface
USB2.0
Cable Length (mm)
1500
Focal Length (mm)
20 or more
Operating Envrionment
Windows 2000 / XP / vista / 7, Mac OSX10.4 or later
Resolution
VGA (640 X 480) About. 300000 PIXELS
Lighting
With 4 white LED lights
Functions
Expand, take and save
Main Unit Dimensions (Diameter phi xHeight H)(mm)
phi32x105
Magnification
About 10-230
Power
POWERED through USB
Weight (g)
90
Specification
No calibration
Accessories
DEDICATED SOFTWARE CD-ROM, EASY STAND, DEDICATED CASE
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DINOAM2001 37566191 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Surface confirmation of steel
4
From Japan
On 2016-08-10 08:58:57
It is used for initial investigation of steel material defects. Reflected light is strong. Although fine asperity can not be seen, it can be used sufficiently in the initial inspection.
This review is about item#37566191.

Related Products