Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dino-Lite Premire

2.00 (1)
Caution
Close to object, it comes into focus in about 55 times and 200 times. To use other magnification, it's better to use holding tool like stand.
Purpose
Various research, mother board check, management of precision products, print checks, cutlery examinations, skin and scalp checks, etc.
Interface
USB2.0
Cable Length (mm)
1500
Operating Envrionment
Windows 2000 / XP / vista / 7, Mac OSX10.4 or later
Resolution
VGA (640 X 480) About. 300000 PIXELS
Lighting
With 8 white LED lights
Functions
Measurement function
Main Unit Dimensions (Diameter phi xHeight H)(mm)
phi32x105
Magnification
About 10-230
Power
POWERED through USB
Weight (g)
90
Specification
No calibration
Accessories
DEDICATED SOFTWARE CD-ROM, EASY STAND, DEDICATED CASE
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DINOAM3003 37566207 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For inspection
2
From Japan
On 2013-11-21 08:13:03
I bought it by seeing price and specification explanation. The first problem is that it is normal to judge that other magnifications can be used as long as the focus is only about 55 times and 200 times as much as it is focused, and it is described as magnification 10 to 230 times. In the enclosed catalog, it was stated that we recommend a different model when using other magnifications. I am sorry to think that it can be used for many purposes. Is not there a problem with expression? I think that resolution and actual images can be used satisfactorily.
This review is about item#37566207.

Related Products