Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Dino-Lite PremierTV

Caution
Close to object, it comes into focus in about 55 times and 200 times. To use other magnification, it's better to use holding tool like stand.
Purpose
Various research, mother board check, management of precision products, print checks, cutlery examinations, skin and scalp checks, etc.
Cable Length (mm)
1500
Operating Envrionment
TV with video input terminal (yellow) , monitor
Resolution
(510 X 496) camera
Lighting
With 8 white LED lights
Functions
Magnifyication
Main Unit Dimensions (Diameter phi xHeight H)(mm)
phi32x105
Magnification
Magnifies 10 To 230 times
Power
AC POWER SUPPLY
Weight (g)
90
Specification
No calibration
Accessories
SIMPLE STAND, CASE, AC ADAPTER
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DINOAM4012N 37566216 -
Discontinued
[x]
ADD TO CART

Related Products