Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dino-Lite Propolaraizer

Caution
Close to object, it comes into focus in about 55 times and 200 times. To use other magnification, it's better to use holding tool like stand.
Purpose
Jewellery, Various research, mother board check, management of precision products, print checks, cutlery examinations, skin and scalp checks, etc.
Interface
USB2.0
Cable Length (mm)
1500
Operating Envrionment
Windows 2000 / XP / vista / 7, Mac OSX10.4 or later
Resolution
SXGA (1280 X 1024) About. 1300000 PIXELS
Lighting
With 8 white LED lights
Functions
Measurement function
Main Unit Dimensions (Diameter phi xHeight H)(mm)
phi32x105
Magnification
Magnifies 10 To 230 times
Power
POWERED through USB
Weight (g)
90
Specification
Calibration
Accessories
DEDICATED SOFTWARE CD-ROM, SIMPLE STAND, CASE, CALIBRATION SHEET, FRONT ATTACHMENTS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DILITE30 37566225 -
Discontinued
[x]
ADD TO CART

Related Products