Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Microscope Premire500X

Purpose
Jewelery, various research, mother board check, management of precision products, print checks, cutlery examinations, etc.
Interface
USB2.0
Cable Length (mm)
1500
Operating Envrionment
Windows2000/xP/vista/7, Mac OSx10.4 later
Resolution
300 000 pixel VGA (640x480) About
Lighting
LED8 lights with white
Functions
Measurement function
Main Unit Dimensions (Diameter phi xHeight H)(mm)
phi32x100
Magnification
About 500 times larger
Power
Powered from USB
Weight (g)
90
Specification
Calibration (measurement correction function) equipped.
Accessories
Dedicated software CD-ROM, simple stand, a special case, calibration sheet, tip attachment
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DINOAM3013T5 37566252 -
Discontinued
[x]
ADD TO CART

Related Products