Buy more than* S$200* and get FREE SHIPPING

Spark Plug Wrench

4.13 (39)
Plug Angle (mm)
9.5
...see all>
Product Options
ADD TO CART
Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For C plug (16 mm) 1PC 1 Y004016C 37566462 10.99 SGD
In stock
For D plug (18 mm) 1PC 1 Y004018D 37566471 11.99 SGD
In stock
For B plug (21 mm) 1PC 1 Y004021B 37566487 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 6
3 star 5
2 star 6
1 star 0
Review Rating: 4.13
39 Customer Reviews
The reviews are automatic translation.
Spark plug used for replacement due to aged use
5
From Japan
On 2018-04-12 14:57:36
Used when exchanging the spark plug of the moped motorcycle. The price is cheap and easy to use.
This review is about item#37566462.
Replacing the plug of the motorcycle (CB 550)
2
From Japan
On 2018-02-06 22:06:30
There is no problem with the product itself. However, the former Honda CB series could not be used for my CB 550, whether the cylinder head plug holes are thin. Since there is no ginger, it is likely to become a maintenance with poor automotive tools in the future. · · ·
This review is about item#37566471.
Replacement of plug
5
From Japan
On 2018-01-22 14:38:46
The length is just right, because the angle on the handle side is good, it is easy to apply force, since the wrench is hung on the top of the socket, it is easier to use because it is easy to use, just developed by the trial shop, practical and good tool for the first time in a long time I met!
This review is about item#37566462.
Maintenance of motorcycle
5
From Japan
On 2018-01-09 22:42:19
I firmly held it, and I was able to remove the plug that got very hard, with peace of mind. It is convenient because you can replace the tip socket (this time it was not used). It is easy to use even in the narrow space of motorcycles. I would like to purchase size differences from now on.
This review is about item#37566471.
Maintenance of motorcycle
4
From Japan
On 2017-12-13 15:05:05
It's cheaper than what you sell at home centers, so you can use it carefully.
This review is about item#37566471.
Replace the plug
5
From Japan
On 2017-11-11 14:23:15
I used it for a motorcycle plug replacement. It holds the plug firmly, so it is easy to use without dropping it.
This review is about item#37566471.
Installing and removing the spark plug
3
From Japan
On 2017-07-18 22:54:56
Although I used it comparatively comfortably, when lever was removed tightly, the lever portion was broken because of too much force. I think that it was not a defective item. I think that it was usable without any problems in normal use, but regrettably it was broken by the power of people.
This review is about item#37566462.
During motorcycle maintenance
2
From Japan
On 2017-04-21 07:54:04
I bought it for plug replacement of Yamaha cello. Because the wrench part is a socket with 9.5 sq. You can use a plug wrench of a different size. However, it is regrettable that the universal joint part loosely makes a crackling sound.
This review is about item#37566471.
Maintenance of private cars.
4
From Japan
On 2017-04-07 16:58:56
It was not possible to use it. I think that it is good to get the handle and coma off. However, rubber that prevents plug detachment in the frame may fall off while sticking to the plug after tightening. Because it will be a big hindrance to the subsequent work because of the difficult part to see, we hope to improve the prevention of falling off of rubber.
This review is about item#37566462.
CELLOW 225
4
From Japan
On 2017-04-03 21:37:53
I bought it to change the plug of CELLO 225. You can take off the head and attach it to the torque wrench and use it. At first, I felt that the plug could not be snugly fitted to the rubber inside, but it was settled and I pulled it out. There is no problem in particular.
This review is about item#37566471.

Related Products