Buy more than* S$200* and get FREE SHIPPING

6In1 3Way Wrench

5.00 (4)
Compatible Size (mm)
(Hexagon-head socket)8 10 12, (hexagonal bar)4 5 6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Y0043 37566453 11.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When maintaining the bicycle
5
From Japan
On 2016-07-29 16:16:36
Very easy to use, compact.
This review is about item#37566453.
Motorcycle tool
5
From Japan
On 2015-05-04 18:48:03
It is a frequently used number so you can use it usually.
This review is about item#37566453.
Maintenance of motorcycle
5
From Japan
On 2014-08-16 19:55:16
I bought it for the on-board tool of my bike. It is very useful because socket 8 · 10 · 12 mm and hexagon wrench 4 · 5 · 6 mm become one. It is mounted on the car along with another socket according to my bike. Although it can not apply a large torque, it can be used without problems if first aid measures or light maintenance. Because the price is about 800 yen, I think that I will purchase again if I lose it.
This review is about item#37566453.
Motorcycle Maintenance
5
From Japan
On 2013-02-18 16:23:40
Although I bought it as a motorized tool of a motorcycle, it is also very active for regular maintenance. The size is exquisite, it can handle most work, it is very convenient.
This review is about item#37566453.

Related Products