Buy more than* S$200* and get FREE SHIPPING

Blue Nitrile Gloves, "ProtechGuard"

5.00 (1)
Overall Length (cm)
25
Type
No powder
Color
Blue
Thickness (mm)
0.07
Material
Nitrile rubber
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.0 7.4 XS 396-8812 1Box(100Sheet) 1 69301 37566611 15.99 SGD
Shipped after 2018-01-22
8.5 7.8 S 396-8821 1Box(100Sheet) 1 69311 37566627 15.99 SGD
Shipped after 2018-01-22
9.5 8.3 M 396-8839 1Box(100Sheet) 1 69321 37566636 15.99 SGD
Shipped after 2018-01-22
10.5 8.4 L 396-8847 1Box(100Sheet) 1 69331 37566645 15.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For protection from chemicals
5
From Japan
On 2015-12-13 21:55:36
It was able to take out one by one, no defective item, strength was also satisfactory.
This review is about item#37566645.

Related Products